Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Mass (g):
100 (2)
200 (2)
500 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Troemner Class 1 Calibration Mass Sets with a NVLAP* Certificate of Calibration

Troemner Class 1 Calibration Mass Sets with a NVLAP* Certificate of Calibration

  • Precision mass sets are supplied in a 5-2-2-1 series; weights beginning with a “2” are doubled in each decade and weights beginning with a “5” and “1” are single in each decade
  • Mass sets of 500 g and lower include a clear-top polycarbonate case
 Product Detail
Sort
 Availability
 Price
Representative photo only Precision ASTM Class 1 calibration mass set with an ISO IEC 17025 2005 accredited certificate 200 g to 1 mg
EW-11957-53
Call 1-888-358-4705 for availability.
$2,202.00 USD/EACH

Qty:

Representative photo only Precision ASTM Class 1 calibration mass set with an ISO IEC 17025 2005 accredited certificate 100 g to 10 mg
EW-11957-80
Call 1-888-358-4705 for availability.
$1,782.00 USD/EACH

Qty:

Representative photo only Precision ASTM Class 1 calibration mass set with an ISO IEC 17025 2005 accredited certificate 500 g to 1 mg
EW-11957-49
Call 1-888-358-4705 for availability.
$3,070.00 USD/EACH

Qty:

Representative photo only Precision ASTM Class 1 calibration mass set with an ISO IEC 17025 2005 accredited certificate 100 g to 1 g
EW-11957-75
Call 1-888-358-4705 for availability.
$1,104.00 USD/EACH

Qty:

Representative photo only Precision ASTM Class 1 calibration mass set with an ISO IEC 17025 2005 accredited certificate 200 g 2 to 1 mg
EW-11957-51
Call 1-888-358-4705 for availability.
$2,391.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title