Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
Mass (kg):
10 (4)
20 (4)
5 (2)
Mass (lbs):
50 (4)
25 (4)
10 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Calibration Masses > Troemner Calibration Masses > Troemner Class F Grip-Handle Calibration Masses

Troemner Class F Grip-Handle Calibration Masses

Troemner Class F Grip-Handle Calibration Masses

  • Acceptable for use verifying scalse that have a ±0.1% accuracy or lower
  • Used by end users, state and local weights and measures officials, device installers, and service technicians for commercial and industrial weighing devices
  • Order weight with an NIST-traceable report to provide documentation for basic quality control requirements
 Product Detail
Sort
 Availability
 Price
Representative photo only Class F Calibration Mass 10 kg

Class F Calibration Mass, 10 kg

Product Type Calibration Mass,Class Class F,Mass kg 10
EW-01025-72
In stock.
$106.00 USD/EACH

Qty:

Representative photo only Cast Iron Grip Handle w Traceable certificate

Cast Iron Grip Handle w/ Traceable certificate

Product Type Calibration Mass,Class Class F,Mass lbs 25
EW-11966-54
Usually ships in 15 days or sooner.
$176.00 USD/EACH

Qty:

Representative photo only Cast Iron Grip Handle w Traceable certificate

Cast Iron Grip Handle w/ Traceable certificate

Product Type Calibration Mass,Class Class F,Mass kg 20
EW-11966-55
Usually ships in 13 days.
$192.00 USD/EACH

Qty:

Representative photo only Class F Calibration Mass 50 lb

Class F Calibration Mass, 50 lb

Product Type Calibration Mass,Class Class F,Mass lbs 50
EW-01025-66
In stock.
$152.00 USD/EACH

Qty:

Representative photo only Grip Handle Weights w traceable certificate ss 5kg

Grip Handle Weights w/ traceable certificate ss 5kg

Product Type Calibration Mass,Class Class F,Mass kg 5
EW-11966-52
Usually ships in 12 days.
$336.00 USD/EACH

Qty:

Representative photo only Class F Calibration Mass 20 kg

Class F Calibration Mass, 20 kg

Product Type Calibration Mass,Class Class F,Mass kg 20
EW-01025-74
In stock.
$142.00 USD/EACH

Qty:

Representative photo only Class F Calibration Mass 25 kg

Class F Calibration Mass, 25 kg

Product Type Calibration Mass,Class Class F,Mass kg 25
EW-01025-76
Usually ships in 11 days.
$190.00 USD/EACH

Qty:

Representative photo only Cast Iron Grip Handle w Traceable certificate

Cast Iron Grip Handle w/ Traceable certificate

Product Type Calibration Mass,Class Class F,Mass kg 10
EW-11966-56
In stock.
$156.00 USD/EACH

Qty:

Representative photo only Troemner Class F Grip Handle Calibration Masses 5KG GRIP

Troemner Class F Grip-Handle Calibration Masses 5KG GRIP

Product Type Calibration Mass,Class Class F,Mass kg 5
EW-11966-32
Call 1-888-358-4705 for availability.
$311.00 USD/EACH

Qty:

Representative photo only Cast Iron Grip Handle w Traceable certificate

Cast Iron Grip Handle w/ Traceable certificate

Product Type Calibration Mass,Class Class F,Mass lbs 50
EW-11966-53
Usually ships in 14 days.
$219.00 USD/EACH

Qty:

Representative photo only Troemner Class F Grip Handle Calibration Masses 20KG GRIP

Troemner Class F Grip-Handle Calibration Masses 20KG GRIP

Product Type Calibration Mass,Class Class F,Mass kg 20
EW-11966-28
Call 1-888-358-4705 for availability.
$732.00 USD/EACH

Qty:

Representative photo only Grip Handle Weights w traceable certificate ss 10lb

Grip Handle Weights w/ traceable certificate ss 10lb

Product Type Calibration Mass,Class Class F,Mass lbs 10
EW-11966-48
Call 1-888-358-4705 for availability.
$423.00 USD/EACH

Qty:

Representative photo only Grip Handle Weights with traceable certificate ss 25lb

Grip Handle Weights with traceable certificate ss 25lb

Product Type Calibration Mass,Class Class F,Mass lbs 25
EW-11966-44
Call 1-888-358-4705 for availability.
$606.00 USD/EACH

Qty:

Representative photo only Grip Handle Weights w traceable certificate ss 20lb

Grip Handle Weights w/ traceable certificate ss 20lb

Product Type Calibration Mass,Class Class F,Mass lbs 20
EW-11966-46
Call 1-888-358-4705 for availability.
$540.00 USD/EACH

Qty:

Representative photo only Troemner Class F Grip Handle Calibration Masses 20LB GRIP

Troemner Class F Grip-Handle Calibration Masses 20LB GRIP

Product Type Calibration Mass,Class Class F,Mass lbs 20
EW-11966-24
Call 1-888-358-4705 for availability.
$508.00 USD/EACH

Qty:

24 results (showing 1 - 15 )
Per Page 
Home  >  Balances & Scales > Calibration Masses > Troemner Calibration Masses > Troemner Class F Grip-Handle Calibration Masses

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title