Shopping Cart
Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Tygon (205)
Product Type:
Price Range:
Availability:
In Stock (819)
Feet per pack:
1 to 5 (36)
20 to 50 (914)
Sterilizable:
Yes (904)
Translucent:
Yes (846)
No (388)
Tubing formulation:
Tygon (194)
PTFE (190)
Silicone (109)
Tubing ID (inches):
0.25 (169)
0.375 (142)
0.12 (133)
0.1875 (115)
0.5 (104)
0.0625 (83)
0.3125 (73)
0.625 (59)
0.75 (56)
0.09 (36)
1 (33)
0.03 (27)
0.15625 (24)
0.04 (23)
0.4375 (16)
0.062 (14)
0.01 (7)
1.25 (7)
1.5 (5)
0.17 (3)
Tubing OD (mm):
6.4 (145)
12.7 (130)
9.525 (112)
11.1 (73)
3.2 (71)
8 (58)
4.8 (49)
15.9 (47)
25.4 (38)
14.3 (35)
19.1 (30)
4 (25)
22.2 (23)
17.5 (22)
16 (21)
22.4 (21)
19.2 (21)
7.9 (21)
1.6 (20)
31.8 (17)
Length per pack (ft):
100 (24)
50 (14)
Tubing ID (mm):
0.89 (1)
1.42 (1)
2.06 (1)
2.79 (1)
0.64 (1)
0.76 (1)
1.02 (1)
1.14 (1)
1.3 (1)
1.52 (1)
1.65 (1)
1.85 (1)
2.29 (1)
2.54 (1)
Tubing OD (inches):
0.08 (1)
0.082 (1)
0.091 (1)
0.093 (1)
0.096 (1)
0.101 (1)
0.106 (1)
0.111 (1)
0.116 (1)
0.121 (1)
0.127 (1)
0.132 (1)
0.136 (1)
0.141 (1)
0.149 (1)
0.157 (1)
0.166 (1)
0.176 (1)
0.186 (1)
2,600 pages
of answers

FREE
2011/12 General
Cole-Parmer Catalog
Over 30 pages on various laboratory tubing formulations along with hundreds of pages on fittings, flowmeters and other fluid handling products
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Tubing

Tubing

Cole-Parmer offers one of the most extensive ranges of laboratory tubing anywhere! We offer so many alternatives in flexible and rigid tubing that we can supply the best tubing for virtually any fluid handling need. Whether for basic or harsh chemicals, sensitive biological reactions, higher pressures or temperatures, or simple fluid transfers, we carry a lab tubing to meet your needs. Consider the range of parameters we can meet with our tubing products:

  • Tubing Size with inside diameters as small as 0.002" (0.05 mm) to 2"(50.8mm)
  • Pressure ratings up to 1000 psi (69 bar)
  • Tubing to withstand Vacuum level of 29.9" of mercury (Hg) at 70F (23 C)
  • Temperature ratings up to 550 F (288 C)
  • Chemical compatible laboratory tubing for research, testing, food/beverage, pharmaceutical, and chemical needs, with many formulations suitable for aggressive chemicals and solvents. Excellent in applications requiring transfer tubing, dispensing tubing, flexible tubing, rigid tubing, or any other type of plastic tubing or rubber tubing.
  • Tubing suitable for sterilization techniques such as gamma irradiation, autoclaving and ethylene oxide
  • Tubing Material Certification are available free of charge at time of order for a wide selection of our tubing. The certification states which regulatory standards the tubing material meets.
  • Quantities for general use as well as bulk spools of up to 500 ft (150 m) for some popular formulations.

Choose from several different types of laboratory tubing:

Flexible tubing

Peroxide-Cured Silicone Tubing

  • Flexible, soft tubing available in more than 50 formulations, including Tygon, silicones, PVC and vinyls, C-FLEX, PharMed, rubbers (including Norprene), polyurethanes, Flexelene, and Hubtron
  • Able to withstand temperatures up to 450 F (232 C)
  • Sizes as small as 0.008 inch (0.19 mm) ID
  • Pressures from vacuum to 450 psi (31 bar)

Microbore laboratory tubing

Microbore EVA tubing

  • 8 formulations of specialty microbore tubing, including Tygon formulations, Viton, silicone, PTFE, and ethyl vinyl acetate (EVA), among others
  • Sizes as fine as human hair
  • Perfect for low-flow applications or precision pumping and dispensing

Rigid laboratory tubing

PTFE Tubing

  • Flexible, soft tubing available in more than 20 formulations, including fluoropolymers (PTFE, PFA, FEP, PVDF, and ETFE), nylons, polyethylenes, polycarbonate, polypropylene, polyimide, Bev-A-Line formulations, PEEK, and metals (stainless steels, copper, and nickel)
  • Able to withstand temperatures up to 550 F (288 C)
  • Sizing as small as 0.010 inch (0.25 mm) ID
  • Pressures from vacuum to over 11,000 psi (760 bar)
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price

Dow Corning® Pharma-50 Tubing, ½" x ¾", 50-ft pk

Product Type Nominal Tubing, Maximum temperature º F 460, Minimum temperature º F -60
EW-96105-11
In stock.
$333.00 USD/PACKAGE

Qty:

Reinforced Silicone (platinum-cured) Tubing, 3/8

Product Type Nominal Tubing, Maximum temperature º F 320, Minimum temperature º F -112
EW-95703-02
Usually ships in 30 days or sooner.
$1,081.00 USD/PACKAGE

Qty:

Silicone (peroxide-cured) tubing, 1/4"ID x 1/2"OD, 25 ft/pack

Product Type Nominal Tubing, Maximum temperature º F 460, Minimum temperature º F -60
EW-06411-74
In stock.
$101.00 USD/PACKAGE

Qty:

Tygon® lab tubing, 1/8"ID x 1/4"OD, 50 ft/pack

Product Type Nominal Tubing, Maximum temperature º F 165, Minimum temperature º F -58
EW-06408-47
In stock.
$68.00 USD/PACKAGE

Qty:

Clear C-FLEX® tubing, 3/8"ID x 5/8"OD, 25 ft/pack

Product Type Nominal Tubing, Maximum temperature º F 275, Minimum temperature º F -100
EW-06422-16
In stock.
$92.00 USD/PACKAGE

Qty:

Tygon® Lab Tubing, 1/4"id X 3/8"OD, 50 Ft/pack

Product Type Nominal Tubing, Maximum temperature º F 165, Minimum temperature º F -58
EW-06408-50
In stock.
$141.00 USD/PACKAGE

Qty:

Silicone (platinum-cured) tubing, 1/2"ID x 3/4"OD, 25 ft/pack

Product Type Nominal Tubing, Maximum temperature º F 460, Minimum temperature º F -60
EW-95802-23
In stock.
$173.00 USD/PACKAGE

Qty:

Tygon® Lab Tubing, 1/2"id X 3/4"OD, 50 Ft/pack

Product Type Nominal Tubing, Maximum temperature º F 165, Minimum temperature º F -58
EW-06408-74
In stock.
$313.00 USD/PACKAGE

Qty:

Silicone (platinum-cured) tubing, 3/4"ID x 1"OD, 25 ft/pack

Product Type Nominal Tubing, Maximum temperature º F 460, Minimum temperature º F -60
EW-95802-26
In stock.
$245.00 USD/PACKAGE

Qty:

Dow Corning® Pharma-80 Tubing, 1/8" (3.2) x 1/4" (6.4), 50-ft pk

Product Type Nominal Tubing, Maximum temperature º F 460, Minimum temperature º F -60
EW-96109-00
In stock.
$143.00 USD/PACKAGE

Qty:

Silicone (peroxide-cured) tubing, 1/32"ID x 3/32"OD, 25 ft/pack

Product Type Nominal Tubing, Maximum temperature º F 460, Minimum temperature º F -60
EW-06411-60
Usually ships in 37 days or sooner.
$31.50 USD/PACKAGE

Qty:

High-purity PFA-450 tubing, 1/8"ID x 1/4"OD, 25 ft/pack

Product Type Nominal Tubing, Maximum temperature º F 500, Minimum temperature º F -320
EW-06368-52
Usually ships in 18 days.
$153.00 USD/PACKAGE

Qty:

C-FLEX® tubing, 1/8"ID x 1/4"OD, 25 ft/pack

Product Type Nominal Tubing, Maximum temperature º F 275, Minimum temperature º F -100
EW-06424-67
In stock.
$27.00 USD/PACKAGE

Qty:
See all C-FLEX Tubing

Plastic hose clamps, white, 0.228" x 0.256", 100/pack

Product Type Tubing Clamps, Qty/pk 100, Brand Cole-Parmer
EW-06832-01
In stock.
$30.50 USD/PACKAGE of 100

Qty:

Masterflex® Tygon® tubing, 1.02mm ID, 100 ft/pk.

Product Type Masterflex I/P Tubing, Tubing formulation Tygon, Tubing OD mm 2.95
EW-95609-28
Usually ships in 19 days or sooner.
$68.00 USD/PACKAGE

Qty:

1517 results (showing 1 - 15 )
Per Page 

View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated
3468.8166ms