Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Fittings (5471)
Tubing (1950)
Gaskets (315)
Hose (157)
Brand:
Colder (673)
Product Type:
Tubing (1398)
Availability:
In Stock (3011)
Material:
Nylon (669)
PVDF (608)
Acetal (399)
HDPE (379)
Brass (275)
PFA (265)
PTFE (257)
PVC (72)
EPDM (69)
Viton (49)
Buna N (18)
ETFE (16)
PEEK (9)
Feet per pack:
1 to 5 (104)
20 to 50 (1048)
Translucent:
Yes (958)
No (501)
Length per pack (ft):
100 (29)
50 (14)
Pump Series:
C/L (25)
I/P (1)
Tubing ID (mm):
2.79 (24)
0.89 (19)
2.06 (19)
3 (18)
1.42 (17)
0.51 (16)
6 (8)
8 (6)
0.19 (6)
10 (5)
4 (4)
12 (4)
14 (4)
16 (3)
4-6 (3)
6-8 (3)
8-10 (3)
10-12 (3)
12-14 (3)
14-16 (3)
Tube OD (mm):
1 - 4 (21)
10 (14)
8 (12)
6 (7)
12 (5)
4 (4)
14 (2)
4 - 11 (2)
16 (1)
3 (1)
12 x 6 (1)
1/32" (1)
Resin certification (FDA):
Yes (11)
Resin certification (USP):
Yes (11)
Dimensions (ft/roll):
43 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Tubing, Fittings, and Hose

Tubing, Fittings, and Hose

Tubing, Fittings, and Hose

Tubing is an essential component to any fully functioning industrial system. Tubing and fittings are necessary to connect your pump to a tank, or transfer from one vessel to another. Tubing is often forgotten, but is just as critical as a pump, valve, or filter.
Selecting the proper tube for your fluid depends on chemical resistance, temperature, pressure, and any applicable regulatory standards. For aggressive chemicals, choose rigid fluoropolymer tubing such as PFA or PTFE; for cell culture, choose tubing made from silicone or elastomer that meets USP Class VI requirements. For higher pressures, reinforced tubing is also available. When conditions require a rugged tube that is durable and can handle rough handling, a hose is the best choice. Connecting fluid line elements requires the right fittings, and like tubing, connectors come in many materials to meet your exact needs. For softer flexible tubing, use fittings with hose barb connections; the soft tubing material relaxes behind the barb lip to create a seal. Rigid tubing, on the other hand, will not seal properly with a hose barb and instead requires a compression fitting. If you need help selecting the right tubing contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
Representative photo only Clear C FLEX Tubing 3 8 ID x 5 8 OD 25 ft pack

Clear C-FLEX Tubing, 3/8"ID x 5/8"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-16
In stock.
$97.00 USD/PACKAGE

Qty:

Representative photo only Clear C FLEX Tubing 3 4 x 1 1 8 15 ft pk

Clear C-FLEX Tubing, 3/4 x 1-1/8", 15 ft/pk

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-21
In stock.
$269.00 USD/PACKAGE

Qty:

Representative photo only Clear C FLEX Tubing 1 2 ID x 3 4 OD 25 ft pack

Clear C-FLEX Tubing, 1/2"ID x 3/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-18
In stock.
$137.00 USD/PACKAGE

Qty:

Representative photo only Dow Corning Pharma 50 Tubing x 50 ft pk

Dow Corning Pharma-50 Tubing, ½" x ¾", 50-ft pk

Product Type Tubing,Maximum temperature º F 460,Minimum temperature º F -60
EW-96105-11
In stock.
$335.00 USD/PACKAGE

Qty:

Representative photo only Peroxide Cured Silicone Tubing 1 4 ID x 1 2 OD 25 ft pack

Peroxide-Cured Silicone Tubing, 1/4"ID x 1/2"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 446,Minimum temperature º F 58
EW-06411-74
In stock.
$106.00 USD/PACKAGE

Qty:

Representative photo only Platinum Cured Silicone Tubing 3 8 ID x 5 8 OD 25 ft pack

Platinum-Cured Silicone Tubing, 3/8"ID x 5/8"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 460,Minimum temperature º F -60
EW-95802-20
Call 1-888-358-4705 for availability.
$144.00 USD/PACKAGE

Qty:

EW-95802-26 Platinum-Cured Silicone Tubing

Platinum-Cured Silicone Tubing, 3/4"ID x 1"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 460,Minimum temperature º F -60
EW-95802-26
In stock.
$255.00 USD/PACKAGE

Qty:

EW-95802-23 Platinum-Cured Silicone Tubing

Platinum-Cured Silicone Tubing, 1/2"ID x 3/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 460,Minimum temperature º F -60
EW-95802-23
In stock.
$180.00 USD/PACKAGE

Qty:

Representative photo only Peroxide Cured Silicone Tubing 1 8 ID x 1 4 OD 25 ft pack

Peroxide-Cured Silicone Tubing, 1/8"ID x 1/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 446,Minimum temperature º F 58
EW-06411-67
In stock.
$54.00 USD/PACKAGE

Qty:

Representative photo only Clear C FLEX Tubing 1 8 ID x 1 4 OD 25 ft pack

Clear C-FLEX Tubing, 1/8"ID x 1/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-05
In stock.
$32.00 USD/PACKAGE

Qty:

EW-30600-06 Stopcocks with Luer Connections

Stopcocks with Luer Connections; 1-way; male slip; 100/pack

Product Type Luer fittings,Material Polycarbonate
EW-30600-06
In stock.
$160.00 USD/PACKAGE of 100

Qty:

Representative photo only Clear C FLEX Tubing 1 4 ID x 7 16 OD 25 ft pack

Clear C-FLEX Tubing, 1/4"ID x 7/16"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-11
In stock.
$63.00 USD/PACKAGE

Qty:

EW-06424-67 C-FLEX® Tubing

C-FLEX tubing, 1/8"ID x 1/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06424-67
In stock.
$28.50 USD/PACKAGE

Qty:
See all C-FLEX Tubing

EW-95802-09 Platinum-Cured Silicone Tubing

Platinum-Cured Silicone Tubing, 3/16"ID x 5/16"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 460,Minimum temperature º F -60
EW-95802-09
In stock.
$51.00 USD/PACKAGE

Qty:

EW-30600-05 Stopcocks with Luer Connections

Stopcocks with Luer connection, male lock, 1-way; 100/pack

Product Type Luer fittings,Material Polycarbonate
EW-30600-05
In stock.
$165.00 USD/PACKAGE of 100

Qty:

7519 results (showing 1 - 15 )
Per Page 
Home  >  Tubing, Fittings, and Hose

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title