Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Two-Tier Mill

Two-Tier Mill

  • Compact, space-saving design that's easy to operate
These laboratory mills incorporate all-welded steel frames, powerful roller chain drives, and pillow blocks with cartridge-type permanently sealed ball bearings for efficient operation.

Totally enclosed 1/4-hp DC motors and solid-state controls permit variable roller speed selection from 20 to 300 rpm for grinding a variety of wet and dry materials. The long-wearing, chemical-resistant rollers are self-centering and resistant to static buildup. Rollers easily adjust to accommodate a variety of jar diameters—no clamping or fastening required.

Choose a mill with either one or two tiers from the table below. One-tier mill 04149-10 accepts two or three jars at one time—grinds twice the amount of the other one-tier mills. Two-tier mills rotate several jars at one time and save horizontal space. Each tier accepts jars measuring from 2" (5.1 cm) to 10" (25.4 cm) in diameter.
 Product Detail
Sort
 Availability
 Price
EW-04149-20 Two-tier mill

Two-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 Hz

Product Type Jar Mills,Description two-tier,Power VAC 115
EW-04149-20
Usually ships in 12 days.
$5,225.00 USD/EACH

Qty:
See all Two-Tier Mill

1 results (showing 1 - 1 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title