Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Safety Products > Gas Detectors > Single Gas Detection > US Industrial Portable Freon and Hydrogen Detectors

US Industrial Portable Freon and Hydrogen Detectors

US Industrial Portable Freon and Hydrogen Detectors

  • Rugged, compact, lightweight, with carrying case for taking measurements wherever you need
  • Sensors are poison-resistant to sulphur, lead, silicone, and halogenated compounds for accurate readings
These portable gas detectors are ideal for confined space monitoring. They are compact, lightweight, and battery operated. Carry all the parts in the hard carrying case, while the instrument case with shoulder strap allows easy portability when taking measurements.

  • Sensor probe allows access to any area where gas concentration is a concern
  • Uses a UL approved solid state sensor with 1 year warranty (estimated life - over 10 years)
  • Analog display
  • Audio/visual alarms alert you to alarm conditions
  • Low battery warning light and shut-off circuitry prevent battery overdraw
  • Rechargeable NiCD battery with built in battery charger
 Product Detail
Sort
 Availability
 Price
Representative photo only Portable Hydrogen Detector 0 to 100 LEL

Portable Hydrogen Detector, 0 to 100% LEL

Product Type Portables - Single Gas,Description Hydrogen detector (% LEL),Dimensions " W 5
EW-10104-33
Usually ships in 7 days.
$1,310.00 USD/EACH

Qty:

Representative photo only Portable Hydrogen Detector 0 to 20 000 ppm

Portable Hydrogen Detector, 0 to 20,000 ppm

Product Type Portables - Single Gas,Description Hydrogen detector (PPM),Dimensions " W 5
EW-10104-39
In stock.
$1,465.00 USD/EACH

Qty:

Representative photo only Portable Hydrocarbon non methane Detector 0 to 1000 ppm

Portable Hydrocarbon (non-methane) Detector, 0 to 1000 ppm

Product Type Portables - Single Gas,Description Hydrocarbon (non-methane)/gasoline and diesel detector (PPM),Dimensions " W 5
EW-10104-38
Usually ships in 10 days.
$1,330.00 USD/EACH

Qty:

Representative photo only Portable Chlorine Detector 0 to 20 ppm

Portable Chlorine Detector, 0 to 20 ppm

Product Type Portables - Single Gas,Description Chlorine detector (PPM),Dimensions " W 5
EW-10104-34
Usually ships in 10 days.
$1,330.00 USD/EACH

Qty:

Representative photo only Portable Sulfur Dioxide Detector 0 to 250 ppm

Portable Sulfur Dioxide Detector, 0 to 250 ppm

Product Type Portables - Single Gas,Description Sulfur dioxide detector (PPM),Dimensions " W 5
EW-10104-35
Usually ships in 10 days.
$1,415.00 USD/EACH

Qty:

Representative photo only Portable Hydrogen Sulfide Detector 0 to 50 ppm

Portable Hydrogen Sulfide Detector, 0 to 50 ppm

Product Type Portables - Single Gas,Description Hydrogen sulfide detector (PPM),Dimensions " W 5
EW-10104-42
Usually ships in 7 days.
$1,330.00 USD/EACH

Qty:

Representative photo only Portable Hydrocarbon non methane Detector 0 to 100 LEL

Portable Hydrocarbon (non-methane) Detector, 0 to 100% LEL

Product Type Portables - Single Gas,Description Hydrocarbon (non-methane) detector (% LEL),Dimensions " W 5
EW-10104-32
Usually ships in 10 days.
$1,310.00 USD/EACH

Qty:

Representative photo only Portable Combustible methane Detector 0 to 1000 ppm

Portable Combustible (methane) Detector, 0 to 1000 ppm

Product Type Portables - Single Gas,Description Combustible (methane) detector (PPM),Dimensions " W 5
EW-10104-40
Usually ships in 10 days.
$1,330.00 USD/EACH

Qty:

Representative photo only Portable Carbon Monoxide Detector 0 to 250 ppm

Portable Carbon Monoxide Detector, 0 to 250 ppm

Product Type Portables - Single Gas,Description Carbon monoxide detector (PPM),Dimensions " W 5
EW-10104-36
Usually ships in 10 days.
$1,330.00 USD/EACH

Qty:

Representative photo only Portable Ethylene Oxide Detector 0 to 10 ppm

Portable Ethylene Oxide Detector, 0 to 10 ppm

Product Type Portables - Single Gas,Description Ethylene oxide detector (PPM),Dimensions " W 5
EW-10104-43
Usually ships in 7 days.
$1,330.00 USD/EACH

Qty:

Representative photo only Portable Combustible methane Detector 0 to 100 LEL

Portable Combustible (methane) Detector, 0 to 100% LEL

Product Type Portables - Single Gas,Description Combustible (methane) detector (% LEL),Dimensions " W 5
EW-10104-41
Usually ships in 10 days.
$1,310.00 USD/EACH

Qty:

Representative photo only Portable Ammonia Detector 0 to 100 LEL

Portable Ammonia Detector, 0 to 100% LEL

Product Type Portables - Single Gas,Description Ammonia detector (% LEL),Dimensions " W 5
EW-10104-31
Usually ships in 10 days.
$1,310.00 USD/EACH

Qty:

Representative photo only Portable Ammonia Detector 0 to 1000 ppm

Portable Ammonia Detector, 0 to 1000 ppm

Product Type Portables - Single Gas,Description Ammonia detector (PPM),Dimensions " W 5
EW-10104-37
Usually ships in 10 days.
$1,330.00 USD/EACH

Qty:

Representative photo only Portable Freon Detector 0 to 1000 ppm

Portable Freon Detector, 0 to 1000 ppm

Product Type Portables - Single Gas,Description Freon detector (PPM),Dimensions " W 5
EW-10104-44
Usually ships in 10 days.
$1,550.00 USD/EACH

Qty:

14 results (showing 1 - 14 )
Per Page 
Home  >  Safety Products > Gas Detectors > Single Gas Detection > US Industrial Portable Freon and Hydrogen Detectors

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title