Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Price Range:
Availability:
CE Compliance:
Yes (3)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

UV Crosslinkers

UV Crosslinkers
UV crosslinkers for DNA and RNA are now available to order from the Cole-Parmer online catalog. Click any UV crosslinker product for more information.
 Product Detail
Sort
 Availability
 Price
Representative photo only Ultraviolet Crosslinker 365nm 115V

Ultraviolet Crosslinker, 365nm, 115V

Product Type Ultraviolet Crosslinkers
EW-39462-14
Usually ships in 14 days.
$1,675.00 USD/EACH

Qty:

Representative photo only Ultraviolet Crosslinker with Pull Down Drawer 254nm 230V

Ultraviolet Crosslinker with Pull-Down Drawer, 254nm 230V

Product Type Ultraviolet Crosslinkers,CE Compliance Yes
EW-39462-12
Call 1-888-358-4705 for availability.
$1,725.00 USD/EACH

Qty:

Representative photo only Ultraviolet Crosslinker 302nm 230V

Ultraviolet Crosslinker, 302nm, 230V

Product Type Ultraviolet Crosslinkers,CE Compliance Yes
EW-39462-20
Call 1-888-358-4705 for availability.
$1,675.00 USD/EACH

Qty:

Representative photo only Ultraviolet Crosslinker 302nm 115V

Ultraviolet Crosslinker, 302nm, 115V

Product Type Ultraviolet Crosslinkers
EW-39462-18
Call 1-888-358-4705 for availability.
$1,675.00 USD/EACH

Qty:

Representative photo only Ultraviolet Crosslinker 365nm 230V

Ultraviolet Crosslinker, 365nm, 230V

Product Type Ultraviolet Crosslinkers,CE Compliance Yes
EW-39462-16
Call 1-888-358-4705 for availability.
$1,675.00 USD/EACH

Qty:

EW-39462-00 Ultraviolet Crosslinker with Swing-Out Door; ETL/ETLc certified, 115 VAC, 60 Hz
EW-39462-00
In stock.
$1,675.00 USD/EACH

Qty:

Representative photo only Ultraviolet Crosslinker with Swing Out Door 230 VAC 50 Hz

Ultraviolet Crosslinker with Swing-Out Door; 230 VAC, 50 Hz

Product Type Ultraviolet Crosslinkers
EW-39462-05
Call 1-888-358-4705 for availability.
$1,675.00 USD/EACH

Qty:

EW-39462-10 Ultraviolet Crosslinker with Pull-Down Drawer, 254nm 115V

Ultraviolet Crosslinker with Pull-Down Drawer, 254nm 115V

Product Type Ultraviolet Crosslinkers
EW-39462-10
Usually ships in 13 days.
$1,725.00 USD/EACH

Qty:
See all UV Crosslinkers

8 results (showing 1 - 8 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title