Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Lighting and Illumination > Ultraviolet Equipment

Ultraviolet Equipment

Ultraviolet Equipment

A germicidal light uses light that is the part of the electromagnetic spectrum that is adjacent to and greater in energy than visible light also known as ultraviolet light. The ultraviolet spectrum extends from 180 to 400 nanometers (nm) and is divided into three categories: shortwave, mediumwave, and longwave. A germicidal light is shortwave and extends from 180 to 280 nm with a peak in energy at about 254 nm. Usually a germicidal light is used to examine bacteria, molds, yeast and viruses. Medium-wave lamps extend from 280 to 320 nm with a peak in energy at about 312 nm. They are generally used in electrophoresis documentation procedures and to identify minerals by their fluorescent response. Longwave, or black light, extends from 320 to 380 nm with a peak in energy at about 365 nm. Longwave acts as leak detectors in conjunction with fluorescent dyes. They are also useful for mineral studies. When using a germicidal light as well as all UV equipment, it is important to use the correct protective gear which you can find here at Cole-Parmer.
 Product Detail
Sort
 Availability
 Price
EW-97600-00 High-intensity, long-wave UV lamp; 8-ft lead, 115 VAC/60 Hz

High-intensity, long-wave UV lamp; 8-ft lead, 115 VAC/60 Hz

Product Type High-intensity Ultraviolet Lamps
EW-97600-00
In stock.
$645.00 USD/EACH

Qty:

Representative photo only Short long wave UV lamp 6 watts 254 365 nm wavelength 115 VAC 60 Hz

Short/long-wave UV lamp; 6 watts, 254/365 nm wavelength, 115 VAC/60 Hz

Product Type Short/Long-Wave Ultraviolet Lamps/Meters,Model 95-0007-05
EW-09818-00
In stock.
$350.00 USD/EACH

Qty:

EW-97604-02 Field ultraviolet viewing cabinet

Field ultraviolet viewing cabinet

Product Type Ultraviolet Viewing Cabinets,Model 95007202
EW-97604-02
In stock.
$232.00 USD/EACH

Qty:

EW-97621-10 Cole-Parmer UV Viewing Cabinet with 254nm and 365nm Wavelength Lamps, 115VAC

Cole-Parmer UV Viewing Cabinet with 254nm and 365nm Wavelength Lamps, 115VAC

Product Type Ultraviolet Viewing Cabinets,Brand Cole-Parmer
EW-97621-10
Usually ships in 15 days.
$1,935.00 USD/EACH

Qty:

Representative photo only UV bench lamp 40 watts 254 nm 230 VAC 50 Hz

UV bench lamp; 40 watts, 254 nm, 230 VAC/50 Hz

Product Type Ultraviolet Bench Lamps,Model 95-0043-08
EW-97605-35
Call 1-888-358-4705 for availability.
$572.00 USD/EACH

Qty:

EW-97651-10 UVX Digital UV Intensity Meter

UVX Digital UV Intensity Meter

Product Type Ultraviolet Meters/Detectors,Display 3.5 digit,Model 97-0015-02(UVX)
EW-97651-10
In stock.
$635.00 USD/EACH

Qty:

Representative photo only Cole Parmer UV Viewing Cabinet with 365nm Wavelength Lamps 115VAC

Cole-Parmer UV Viewing Cabinet with 365nm Wavelength Lamps, 115VAC

Product Type Ultraviolet Viewing Cabinets,Brand Cole-Parmer
EW-97621-20
Usually ships in 8 days.
$1,750.00 USD/EACH

Qty:

Representative photo only UV bench lamp 40 watts 254 nm 115 VAC 60 Hz

UV bench lamp; 40 watts, 254 nm, 115 VAC/60 Hz

Product Type Ultraviolet Bench Lamps,Model 95-0043-07
EW-97605-30
In stock.
$572.00 USD/EACH

Qty:

EW-97701-04 Representative image.  Check individual details.

Colony Doc-It Imaging Station 230V

Lens 6x optical zoom, 4x digital zoom,Product Type imaging station,Brand UVP
EW-97701-04
Call 1-888-358-4705 for availability.
$6,946.00 USD/EACH

Qty:

Representative photo only UV germicidal lamp 60 watts 152W cm2 intensity 115 VAC 60 Hz

UV germicidal lamp; 60 watts, 152µW/cm2 intensity, 115 VAC/60 Hz

Product Type Sterilizer,Model VL-230G-115V
EW-97505-30
In stock.
$500.00 USD/EACH

Qty:

EW-97620-70 Viewing Cabinet for Cole-Parmer 4-watt UV Lamps

Viewing Cabinet for Cole-Parmer 4-watt UV Lamps

Product Type Ultraviolet Viewing Cabinets,Brand Cole-Parmer
EW-97620-70
Usually ships in 11 days.
$233.00 USD/EACH

Qty:

Representative photo only Rechargeable ultraviolet lamp 254 365 nm wavelength 115 VAC 60 Hz

Rechargeable ultraviolet lamp; 254/365 nm wavelength, 115 VAC/60 Hz

Product Type Portable/Handheld Ultraviolet Lamps,Model 95018101
EW-97603-20
Usually ships in 15 days or sooner.
$398.00 USD/EACH

Qty:

Representative photo only Ultraviolet Crosslinker 365nm 115V

Ultraviolet Crosslinker, 365nm, 115V

Product Type Ultraviolet Crosslinkers
EW-39462-14
Usually ships in 14 days.
$1,675.00 USD/EACH

Qty:

Representative photo only Standard Pen Ray UV lamp 254 nm 2 13

Standard Pen-Ray UV lamp; 254 nm, 2.13"

Product Type Portable/Handheld Ultraviolet Lamps,Brand Pen-Ray,Model 90001201
EW-97606-00
In stock.
$199.00 USD/EACH

Qty:

EW-09817-20 Short/long-wave UV lamp; 4 watts, 254/365 nm wavelength, 115 VAC/60 Hz

Short/long-wave UV lamp; 4 watts, 254/365 nm wavelength, 115 VAC/60 Hz

Product Type Short/Long-Wave Ultraviolet Lamps/Meters,Model 95-0021-12
EW-09817-20
In stock.
$272.00 USD/EACH

Qty:

201 results (showing 1 - 15 )
Per Page 
Home  >  Lab Equipment > Lighting and Illumination > Ultraviolet Equipment

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title