Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Ultraviolet Lamps

Ultraviolet Lamps
Choose from our comprehensive line of Ultraviolet Lamps and other Ultraviolet Equipment products.
 Product Detail
Sort
 Availability
 Price

UVP UVL-4 Handheld Mini Ultraviolet Lamp, 4-watt, 365 nm

  • Product Type: Portable/Handheld Ultraviolet Lamps
  • Watts: 4
  • Wavelength: 365 nm
EW-97602-12
In stock.
$39.50 USD/EACH

Qty:

UVP UVG-4 Handheld Mini Ultraviolet Lamp, 4-watt, 254 nm

  • Product Type: Portable/Handheld Ultraviolet Lamps
  • Watts: 4
  • Wavelength: 254 nm
EW-97602-02
In stock.
$68.75 USD/EACH

Qty:

Short/long-wave UV lamp; 4 watts, 254/365 nm wavelength, 115 VAC/60 Hz

  • Product Type: Short/Long-Wave Ultraviolet Lamps/Meters
  • Watts: 4
  • Wavelength: 254/365 nm
EW-09817-20
In stock.
$285.00 USD/EACH

Qty:

High-intensity, long-wave UV lamp; 8-ft lead, 115 VAC/60 Hz

  • Product Type: High-intensity Ultraviolet Lamps
  • Watts: 100
  • Wavelength: 365 nm
EW-97600-00
In stock.
$683.00 USD/EACH

Qty:

UV germicidal lamp; 60 watts, 152µW/cm2 intensity, 115 VAC/60 Hz

  • Product Type: Sterilizer
  • Watts: 60
  • Wavelength: 254 nm
EW-97505-30
In stock.
$521.00 USD/EACH

Qty:

UVP UVL-4F Handheld Mini UV Lamp with Flashlight, 4-watt, 365 nm

  • Product Type: Portable/Handheld Ultraviolet Lamps
  • Watts: 4
  • Wavelength: 365 nm
EW-97602-30
In stock.
$45.50 USD/EACH

Qty:

Short/long-wave UV lamp; 6 watts, 254/365 nm wavelength, 115 VAC/60 Hz

  • Product Type: Short/Long-Wave Ultraviolet Lamps/Meters
  • Watts: 6
  • Wavelength: 254/365 nm
EW-09818-00
In stock.
$376.00 USD/EACH

Qty:

Standard Pen-Ray UV lamp; 254 nm, 2.13"

  • Product Type: Portable/Handheld Ultraviolet Lamps
  • Wavelength: 254 nm
  • Bulb life: 5000 hours
EW-97606-00
In stock.
$212.50 USD/EACH

Qty:

UVP UVL-21 UV Lamp, 4-Watt, 365 nm; 115 VAC

  • Product Type: Longwave Ultrviolet Lamps
  • Watts: 4
  • Wavelength: 365 nm
EW-09817-01
In stock.
$153.25 USD/EACH

Qty:

Shortwave UV lamp; 4 watts, 115 VAC/60 Hz

  • Product Type: Shortwave Ultrviolet Lamps
  • Watts: 4
  • Wavelength: 254 nm
EW-09815-10
In stock.
$242.00 USD/EACH

Qty:

UV germicidal lamp; 15 watts, 31W/cm2 intensity, 115 VAC/60 Hz

  • Product Type: Sterilizer
  • Watts: 15
  • Wavelength: 254 nm
EW-97505-00
In stock.
$443.00 USD/EACH

Qty:

Standard Pen-Ray UV lamp; 365 nm, 2.25"

  • Product Type: Portable/Handheld Ultraviolet Lamps
  • Wavelength: 365 nm
  • Bulb life: 5000 hours
EW-97606-02
Available for order
or call 1-888-358-4705 to order
$226.25 USD/EACH

Qty:

Cole-Parmer 4-watt UV Lamp with Dual 254nm Wavelength Tubes, 115VAC

  • Product Type: Standard Ultrviolet Lamps
  • Watts: 4
  • Wavelength: 254 nm
EW-97620-06
Usually ships in 3 days.
$299.25 USD/EACH

Qty:

Cole-Parmer 8-watt UV Lamp with 254nm Wavelength and White Light Tubes, 115VAC

  • Product Type: Standard Ultrviolet Lamps
  • Watts: 8
  • Wavelength: 254 nm
EW-97620-30
Usually ships in 5 days.
$460.00 USD/EACH

Qty:

UV germicidal lamp; 30 watts, 60µW/cm2 intensity, 115 VAC/60 Hz

  • Product Type: Sterilizer
  • Watts: 30
  • Wavelength: 254 nm
EW-97505-20
Available for order
or call 1-888-358-4705 to order
$469.00 USD/EACH

Qty:

104 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#