Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Safety Products > Alarms > Unistat Indicating Light

Unistat Indicating Light

Unistat Indicating Light

  • Delivers full-face, 360° dispersion
  • Unique LED array is capable of displaying three (amber, green,and red) or four (amber, blue, green, and red) colors through a single lens
  • Vibration-resistant LED light source is rated for 100,000 hours of service
These status indicators offer a choice of four integrated flash patterns: steady-burn, slow flash, strobe flash, and SimuStrobe. SimuStrobe simulates the attention-getting flash rate of a strobe light, but with a much more color-rich output. Choose from a total of 12 possible flash/color combinations in the tricolor models, and 16 in the quad-color models.

Each model arrives pre-assembled and ready to surface or ¾" pipe mount. Order optional pipe mount accessories separately. NEMA 4X, IP65 enclosure makes it suitable for use indoors and out.
 Product Detail
Sort
 Availability
 Price
EW-10405-04 Unistat<small><sup>&reg;</sup></small> Indicating Light, Four Color, 120 VAC

Unistat Indicating Light, Four Color, 120 VAC

Color amber, blue, green, and red,Brand Unistat,Model USI-120QC-CP
EW-10405-04
Usually ships in 12 days.
$205.97 USD/EACH

Qty:

Representative photo only Unistat Indicating Light Three Color 24 VAC

Unistat Indicating Light, Three Color, 24 VAC

Color amber, green, and red,Brand Unistat,Model USI-024TC-CP
EW-10405-02
In stock.
$139.73 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Safety Products > Alarms > Unistat Indicating Light

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title