Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Vacuum Gear Pump

Vacuum Gear Pump

Vacuum Gear Pump

  • Complete systems for rotary evaporation, vacuum, and filtration manifolds
  • Dual-stage gear pumps provide deep vacuum to 1 x 10–1 torr.
  • Rotating gears do not mesh — very tolerant of vapor and provide smooth, low-maintenance operation.
  • Use for distillation and removing high boiling point solvents.
  • Exhaust oil recycler coalesces oil mist and puts it back into the pump to prevent build up of oil residue in filter. Order a replacement exhaust oil recycler for either system separately below.
  • Gear design allows pump to operate continuously between 0.1 torr and at atmosphere, unlike a rotary vane pump.
Whats included: tubing, gauge, vacuum regulator, 1 L of pump oil, and exhaust oil recycler. Models 79206-10 and -15 include a collecting flask.
 Product Detail
Sort
 Availability
 Price

High-vacuum gear pump systems for rotary evaporators, 230 VAC

  • Max vacuum: 0.1 torr, 0.13 mbar
  • Product Type: Gear pump
  • Free-air capacity: 0.9 cfm (26 L/min)
EW-79206-05
Available for order
or call 1-888-358-4705 to order
$2,641.00 USD/EACH

Qty:

High-vacuum gear pump systems for filtration, 115 VAC

  • Max vacuum: 0.1 torr, 0.13 mbar
  • Product Type: Gear pump
  • Free-air capacity: 1.1 cfm (31 L/min)
EW-79206-10
Available for order
or call 1-888-358-4705 to order
$2,666.00 USD/EACH

Qty:

High-vacuum gear pump systems for filtration, 230 VAC

  • Max vacuum: 0.1 torr, 0.13 mbar
  • Product Type: Gear pump
  • Free-air capacity: 0.9 cfm (26 L/min)
EW-79206-15
Available for order
or call 1-888-358-4705 to order
$2,666.00 USD/EACH

Qty:

High-vacuum gear pump systems for rotary evaporators, 115 VAC

  • Max vacuum: 0.1 torr, 0.13 mbar
  • Product Type: Gear pump
  • Free-air capacity: 1.1 cfm (31 L/min)
EW-79206-00
Available for order
or call 1-888-358-4705 to order
$2,666.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Vacuum Gear Pump