Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 200 pages of vacuum pressure pump technology including hundreds of pages of flow accessories such as fittings, tubing and process control.
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Vacuum Pumps

Vacuum Pumps

Cole-Parmer offers a complete line of vacuum pumps for laboratory, environmental sampling, process and OEM use. From free-standing vacuum pumps to self-regulating pumping systems Cole-Parmer offers vacuum pump technologies to cover a wide range of ultimate vacuum down to 1 x 10-8 mbar (7.5 x 10-9 Torr).

Use the vacuum pump selection guide below and browse through our on-line catalog to find your vacuum pressure pump, alternatively contact our Application Specialists for free technical support.

Vacuum Pump Selection Guide

The technology chosen for vacuum pressure pump applications is largely dependent on the desired vacuum level:

  • For ultimate vacuums down to 0.3 mbar (0.2 Torr) consider:
    • Diaphragm Vacuum Pumps
    • Piston Vacuum Pumps
    • Venturi Vacuum Pumps
  • For ultimate vacuums down to 2 x 10-3 mbar (1.5 x 10-3 Torr) consider:
    • Rotary Vane Vacuum Pumps
  • For ultimate vacuums down to 1 x 10-8 mbar (7.5 x 10-9 Torr) consider:
    • Turbomolecular Vacuum Pumps

When selecting a vacuum pump in addition to the ultimate vacuum required consideration also needs to be given to:

  • Chemical compatibility - Assess the compatibility of the gases with the pump and any potential problems with the process gas (eg moisture). Cole-Parmer offers many chemically resistant options for highly corrosive applications.
  • Pumping speed (volume flow) and pressure requirements - Assess the vacuum pump's capability to produce both the required pumping speed (volume flow) and throughput (mass flow) against the process's needs by using the equation Q (gas load) = S (pumping speed) x P (pressure) calculation.
  • Pump Installation - Including port connections and requirement for ancillary equipment such as a roughing pump.
  • Pump Maintenance - Including frequency of maintenance cycles and required level of expertise to carry out the service.
  • Costs - Consideration should not only be given to the initial purchase price of the vacuum pump but also the operating costs, maintenance cycles and cost.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
EW-07061-40 Vacuum/pressure diaphragm pump with gauges, regulators, and relief valve, single head, 1.1 cfm, 115 VAC

Vacuum/pressure diaphragm pump with gauges, regulators, and relief valve, single head, 1.1 cfm, 115 VAC

Product Type Vacuum/Pressure Diaphragm Pump,Max temperature 100F (38C),Motor type permanent split capacitor
EW-07061-40
In stock.
$485.00 USD/EACH

Qty:

EW-07061-42 Vacuum/pressure diaphragm pump with gauges, regulators, and relief valve, single head, 1.0 cfm, 220/240 VAC

Vacuum/pressure diaphragm pump with gauges, regulators, and relief valve, single head, 1.0 cfm, 220/240 VAC

Product Type Vacuum/Pressure Diaphragm Pump,Max temperature 100F (38C),Motor type permanent split capacitor
EW-07061-42
In stock.
$485.00 USD/EACH

Qty:

EW-07061-11 Image is for illustrative purposes only. Please refer to product description

Vacuum/pressure diaphragm pump with vacuum gauge, dual/series head, 1.15 cfm, 115 VAC

Product Type Vacuum/Pressure Diaphragm Pump,Max temperature 100F (38C),Motor type permanent split capacitor
EW-07061-11
In stock.
$650.00 USD/EACH

Qty:

EW-07061-60 Image is for illustrative purposes only. Please refer to product description

Vacuum/pressure diaphragm pump with gauges, regulators, and relief valve; dual/parallel head, 2.2 cfm, 115 VAC

Max temperature 100F (38C),Motor type permanent split capacitor,Duty cycle continuous
EW-07061-60
In stock.
$715.00 USD/EACH

Qty:

EW-79202-00 Air Admiral<small><sup>&reg;</sup></small> diaphragm vacuum/pressure pump, 0.37 cfm, 115 VAC

Air Admiral diaphragm vacuum/pressure pump, 0.37 cfm, 115 VAC

Max temperature 104F (40C),Motor type 1/25 hp, shaded pole,Duty cycle continuous
EW-79202-00
In stock.
$320.00 USD/EACH

Qty:

EW-35031-00 This image should have a CP logo
EW-35031-00
Call 1-888-358-4705 for availability.
$1,080.00 USD/EACH

Qty:

Representative photo only Aspirator Pump 18 L min 9 5l Bath 230 VAC
EW-35031-10
In stock.
$1,080.00 USD/EACH

Qty:

Representative photo only Standard Duty Dry Vacuum Piston Pumps 201 L min 115 VAC

Standard Duty Dry Vacuum Piston Pumps, 201 L/min, 115 VAC

Max temperature 104F (40C) ,Duty cycle Continuous ,Head configuration Dual
EW-79204-70
Usually ships in 7 days.
$1,790.00 USD/EACH

Qty:

EW-79204-30 Standard Duty Dry Vacuum Piston Pumps, 60 L/min, 115 VAC

Standard Duty Dry Vacuum Piston Pumps, 60 L/min, 115 VAC

Max temperature 104 F (40 C),Duty cycle Continuous ,Head configuration Dual
EW-79204-30
Usually ships in 7 days.
$1,590.00 USD/EACH

Qty:

EW-79200-30 Vacuum/Pressure Pumps Coated with PTFE

Vacuum/pressure diaphragm pumps, PTFE-coated wetted parts, 0.75 cfm, 115 VAC

Max temperature 104F (40C),Motor type shaded pole,Duty cycle continuous
EW-79200-30
In stock.
$340.00 USD/EACH

Qty:

EW-79204-00 Standard Duty Dry Vacuum Piston Pumps, 22 L/min, 115 VAC

Standard Duty Dry Vacuum Piston Pumps, 22 L/min, 115 VAC

Max temperature 104F (40C),Motor type Split phase,Duty cycle continuous
EW-79204-00
In stock.
$540.00 USD/EACH

Qty:

EW-07164-52 Pump, Vacuum Pump, Rotary Vane, 6.0 CFM, 115/220 VAC, 2 Stage

Pump, Vacuum Pump, Rotary Vane, 6.0 CFM, 115/220 VAC, 2 Stage

Max temperature 110F (43C),hp 1/2,Description Yellow color
EW-07164-52
In stock.
$415.00 USD/EACH

Qty:

EW-79203-10 Cole-Parmer<small><sup>&reg;</sup></small> Rotary Vane Pump, 2.6 CFM Free Air Capacity, 1x10<-4>Torr, 1/2 HP, 115/230 VAC, 60/50 Hz

Cole-Parmer Rotary Vane Pump, 2.6 CFM Free Air Capacity, 1x10<-4>Torr, 1/2 HP, 115/230 VAC, 60/50 Hz

Product Type Rotary Vane Vacuum Pumps,Maximum temperature º C 40,Maximum temperature º F 104
EW-79203-10
Call 1-888-358-4705 for availability.
$2,560.00 USD/EACH

Qty:

Representative photo only Hand operated vacuum pump 16 mL stroke PVC body

Hand-operated vacuum pump, 16 mL/stroke, PVC body

Product Type Vacuum Pumps,Model MV8010
EW-79301-11
In stock.
$93.00 USD/EACH

Qty:

EW-07055-04 Rotary vane oil vacuum pump, 4.5 cfm, 115 VAC

Rotary vane oil vacuum pump, 4.5 cfm, 115 VAC

Max temperature 100F (38C),Motor type open drip-proof,Duty cycle continuous
EW-07055-04
In stock.
$765.00 USD/EACH

Qty:

322 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title