Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Vacuums

Vacuums

Vacuums

Cleanroom vacuums can be more efficient and effective in the battle for a sterile environment than even the popular wipe down method. Why? Because when you use cleanroom vacuums outfitted with an a high-efficiency particulate air (HEPA) filter exhaust stream they retain particles without the problem of releasing them back into the atmosphere. What is the best way to use cleanroom vacuums? Be sure you have a multi-stage filtration system that includes a large main filter to ensure even airflow, a HEPA filter that is 99.97% efficient at removing particles down to 0.3 microns in size, and a disposable bag. For improved cleanliness, some cleanroom vacuums can use an optional ultra low penetration air (ULPA) filter for 99.999% efficiency down to particle size 0.12 microns. Once you get your cleanroom vacuum train your staff on how to properly use it. Keep your cleanroom vacuums well maintained and you’re well on your way to reaching all your cleanroom aspirations.
 Product Detail
Sort
 Availability
 Price

Nilfisk 81620000 Replacement Vacuum Bags; 5/Pk

  • Product Type: Cleanroom vacuum bag
  • Qty/pk: 5
  • Brand: Nilfisk
EW-33673-13
In stock.
$32.25 USD/PACKAGE

Qty:

Nilfisk Lightweight Cleanroom Vacuum, 120 VAC

  • Product Type: Cleanroom Vacuums
  • Capacity: 3 1/4 gal.
  • Suction lift: 102"
EW-33673-00
In stock.
$1,449.00 USD/EACH

Qty:

Nilfisk 01727631 Replacement HEPA Filter; 1/Pk

  • Product Type: Cleanroom vacuum filter
  • Qty/ea: 1
  • Brand: Nilfisk
EW-33673-11
Usually ships in 5 days.
$310.00 USD/EACH

Qty:

Nilfisk 11730410 Replacement Micro Filter; 1/Pk

  • Product Type: Cleanroom vacuum filter
  • Qty/ea: 1
  • Brand: Nilfisk
EW-33673-14
Usually ships in 5 days.
$53.00 USD/EACH

Qty:

Nilfisk GD10 Backpack HEPA Vacuum, 120 VAC

  • Product Type: Cleanroom Vacuums
  • Capacity: 2.6 gal. (9.8 L)
  • Suction lift: 96 in (244 cm)
EW-86564-20
Usually ships in 8 days.
$753.00 USD/EACH
$650.00 USD/EACH

Qty:

Replacement Dust Bags for Nilfisk Backpack HEPA Vacuum, 5/pack

  • Product Type: Cleanroom vacuum bag
  • Description: Dust Collection Bags
  • Qty/pk: 5
EW-86564-21
Usually ships in 8 days.
$24.75 USD/PACKAGE

Qty:

Replacement Exhaust Filter for Nilfisk Backpack HEPA Vacuum, pack of 3

  • Product Type: Cleanroom vacuum filter
  • Description: Exhaust Filters
  • Qty/pk: 3
EW-86564-22
Usually ships in 8 days.
$21.00 USD/EACH

Qty:

Replacement Main Filter for Nilfisk Backpack HEPA Vacuum

  • Product Type: Cleanroom vacuum filter
  • Description: Main Filter
  • Qty/ea: 1
EW-86564-23
Usually ships in 8 days.
$46.25 USD/EACH

Qty:

Nilfisk 01737631 Optional UPLA Filter; 1/Pk

  • Product Type: Cleanroom vacuum filter
  • Qty/ea: 1
  • Brand: Nilfisk
EW-33673-12
Usually ships in 5 days.
$347.00 USD/EACH

Qty:

Nilfisk Lightweight Cleanroom Vacuum, 240 VAC

  • Product Type: Cleanroom Vacuums
  • Capacity: 3 1/4 gal.
  • Suction lift: 102"
EW-33673-05
Usually ships in 9 days.
$1,533.00 USD/EACH

Qty:

Replacement HEPA Filter for Nilfisk Backpack Vacuum

  • Product Type: Cleanroom vacuum filter
  • Description: HEPA Filter
  • Qty/ea: 1
EW-86564-24
Usually ships in 8 days.
$103.00 USD/EACH

Qty:

11 results (showing 1 - 11 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Vacuums