Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
RH range (Max):
100% (1)
RH range (min):
0% (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Vaisala Thermohygrometers/Calibrators

Vaisala Thermohygrometers/Calibrators

  • High accuracy and excellent long-term stability
  • Ideal for spot checking and field calibrations
  • Internal datalogger stores up to 200 readings
Units measure relative humidity and temperature; calculate dew point, wet bulb, absolute humidity, and mixing ratios. Models are available with integral or high-temperature probes; high-temperature probes include 5-ft cable. Model 03334-96 can be used in temperatures up to 356°F (180°C). Meters are constructed of ABS plastic, rated IP65 against dust and sprayed water.
Meters also feature a one-point calibration function. To calibrate Vaisala transmitters, order the appropriate calibration cable separately. Download up to 200 readings with the serial communication cable.
 Product Detail
Sort
 Availability
 Price
EW-03334-96 Vaisala Thermohygrometer/Calibrator with High-Temperature Probe

Vaisala Thermohygrometer/Calibrator with High-Temperature Probe

Product Type Thermohygrometer,Max temperature º C 180,Display Two-line, 8-digit LCD
EW-03334-96
In stock.
$1,120.00 USD/EACH

Qty:

Representative photo only HMI 41SETD1B Humidity Temp Indicator with HMP46 Probe no Case

HMI 41SETD1B : Humidity / Temp Indicator with HMP46 Probe, no Case

Product Type Thermohygrometer,Max temperature º C 180,Max temperature º F 356
EW-37850-01
Usually ships in 7 days.
$1,120.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title