Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Air velocity (ft/min):
3000 (1)
2200 (1)
2800 (1)
Air Volume (cfm):
23 (1)
17 (1)
21 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Heat Guns > Variable-Temperature Heat Guns

Variable-Temperature Heat Guns

Variable-Temperature Heat Guns

  • Use for heat-shrink tubing, activiating adhesives, bending/forming plastics, and more
When you need portable, flameless heat fast use variable-temperature heat guns. These heat guns feature a control knob to let you regulate temperatures and hold them constant. Handgrip has a safety switch guard. Guns measure 8"L x 9-1/2"H and come supplied with a 6-ft cord; the 120 VAC unit also includes a plug. Shpg wt 4.7 lb (2.2kg). Order attachments and replacement heating element kits separately below.
 Product Detail
Sort
 Availability
 Price
Representative photo only Variable temperature heat gun 72 to 750 1680 watts 230 VAC 50 60 hz

Variable temperature heat gun 72 to 750°, 1680 watts, 230 VAC, 50/60 hz

Product Type Industrial Heat Gun,Air velocity ft/min 2800,Air Volume cfm 21
EW-03026-01
In stock.
$207.00 USD/EACH

Qty:

EW-03026-00 Variable temperature heat gun 72 to 1000°, 1740 watts, 120 VAC, 60 hz

Variable temperature heat gun 72 to 1000, 1740 watts, 120 VAC, 60 hz

Product Type Industrial Heat Gun,Air velocity ft/min 2200,Air Volume cfm 17
EW-03026-00
In stock.
$203.00 USD/EACH

Qty:

Representative photo only Dual temperature 500 750 heat gun 1680 watts 120 VAC 60 Hz

Dual temperature 500/750° heat gun, 1680 watts, 120 VAC, 60 Hz

Product Type Industrial Heat Gun,Air velocity ft/min 3000,Air Volume cfm 23
EW-03024-00
Call 1-888-358-4705 for availability.
$142.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Heating Equipment > Heat Guns > Variable-Temperature Heat Guns

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title