Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Safety Products > Storage and Handling > Safety Cabinets > Vented Chemical Storage Cabinets

Vented Chemical Storage Cabinets

Vented Chemical Storage Cabinets

  • Ductless filtration system eliminates noxious vapors in the lab
Cabinets are equipped with a silent turbine fan (operates on 115 VAC, 60 Hz) that draws chemical vapors from bottles into a molecular filter with high absorption capacity—maintaining the purity and quality of the air outside. Audible and visual alarm monitors performance of the ventilation system in case of fan failure. Zinc-coated, stainless steel cabinets include glass doors for immediate view of stored chemicals. Internal adjustable shelves include magnetic signs for separating and labeling the chemical types stored.
 Product Detail
Sort
 Availability
 Price
EW-86446-20 Vented Storage Cabinet, 200L Double, Organic Filter

Vented Storage Cabinet, 200L Double, Organic Filter

Product Type Chemical Storage Cabinets,Description Double w/ organic vapor filter,Capacity gal. 53,Color White
EW-86446-20
Call 1-888-358-4705 for availability.
$5,619.00 USD/EACH

Qty:

EW-86446-00 Vented Storage Cabinet, 45L Compact, Organic Filter

Vented Storage Cabinet, 45L Compact, Organic Filter

Product Type Chemical Storage Cabinets,Description Compact w/ organic vapor filter,Capacity gal. 12,Color White
EW-86446-00
Usually ships in 7 days.
$1,451.00 USD/EACH

Qty:

EW-86446-10 Vented Storage Cabinet, 100L Single, Organic Filter

Vented Storage Cabinet, 100L Single, Organic Filter

Product Type Chemical Storage Cabinets,Description Single w/ organic vapor filter,Capacity gal. 26,Color White
EW-86446-10
Usually ships in 9 days.
$3,748.00 USD/EACH

Qty:

Representative photo only Vented Storage Cabinet 45L Compact Inorganic Filter

Vented Storage Cabinet, 45L Compact, Inorganic Filter

Product Type Chemical Storage Cabinets,Description Compact w/ organic vapor filter,Capacity gal. 12,Color White
EW-86446-02
Usually ships in 8 days.
$1,567.00 USD/EACH

Qty:

Representative photo only Vented Storage Cabinet 100L Single Inorganic Filter

Vented Storage Cabinet, 100L Single, Inorganic Filter

Product Type Chemical Storage Cabinets,Description Single w/ organic vapor filter,Capacity gal. 26,Color White
EW-86446-12
Usually ships in 7 days.
$3,975.00 USD/EACH

Qty:

Representative photo only Vented Storage Cabinet 200L Double Inorganic Filter

Vented Storage Cabinet, 200L Double, Inorganic Filter

Product Type Chemical Storage Cabinets,Description Double w/ organic vapor filter,Capacity gal. 53,Color White
EW-86446-22
Usually ships in 11 days.
$5,846.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Safety Products > Storage and Handling > Safety Cabinets > Vented Chemical Storage Cabinets

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title