Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Wheaton (141)
Product Type:
Availability:
In Stock (134)
Cap color:
Clear (97)
Amber (40)
Opaque (27)
Cap material:
Phenolic (18)
Color:
Gray (5)
Dimensions (H (mm)):
32 (40)
12 (17)
20 (17)
61 (15)
48 (12)
60 (9)
38 (9)
45 (9)
40 (8)
63 (7)
13 (7)
70 (7)
47 (6)
95 (6)
57 (5)
65 (5)
57.2 (4)
39 (4)
73 (4)
11 (4)
Dimensions (OD (mm)):
12 (42)
15 (17)
17 (16)
13 (14)
28 (14)
25.4 (12)
12.5 (9)
27 (9)
21 (9)
26.5 (8)
30.2 (7)
19 (7)
23 (5)
46 (4)
49 (4)
22 (4)
8 (4)
35 (3)
16 (3)
22.2 (3)
Material:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Vials

Vials
Vials are now available to order from the Cole-Parmer Catalog. Click any vial category to view all models and products, including general purpose and transportation vials .
 Product Detail
Sort
 Availability
 Price

Glass Vials PTFE Lined Cap Clear 40 ml 100/pk

  • Product Type: Sample vials
  • Volume: 40 mL
  • Tube material: Glass
EW-08922-29
In stock.
$104.00 USD/PACKAGE

Qty:

Glass Vials PTFE Lined Cap Clear 20 ml 100/pk

  • Product Type: Sample vials
  • Volume: 20 mL
  • Tube material: Glass
EW-08922-27
In stock.
$86.00 USD/PACKAGE

Qty:

Corning External Thread Cryogenic Vials; 2.0 mL, Self-Standing, 50/pack

  • Product Type: Cryogenic Vial
  • Volume: 2 mL
  • Qty/pk: 50
EW-44351-02
In stock.
$31.75 USD/PACKAGE of 50

Qty:

Environmental Express SC475 Digestion Cups, Green Screw-Top Caps, PP, 50 mL; 500/Pk

  • Product Type: Digestion Cups
  • Volume: 50 mL
  • Tube material: Homopolymer polypropylene
EW-53201-03
In stock.
$117.30 USD/PACKAGE

Qty:

Glass Vials PTFE Lined Cap Clear 8 ml 200/pk

  • Product Type: Sample vials
  • Volume: 8 mL
  • Tube material: Glass
EW-08922-23
In stock.
$129.00 USD/PACKAGE

Qty:

20 mL Glass Scintillation Vials, size 22 polypropylene cap/metal foil liner

  • Product Type: Scintillation vials
  • Volume: 20 mL
  • Cap color: Clear
EW-08918-06
In stock.
$236.00 USD/CASE of 500

Qty:

Glass Vials PTFE Lined Cap Clear 4 ml 100/pk

  • Product Type: Sample vials
  • Volume: 4 mL
  • Tube material: Glass
EW-08922-22
In stock.
$64.50 USD/PACKAGE

Qty:

20 mL Glass Scintillation Vials; size 22 urea cap/Polyseal cone liner

  • Product Type: Scintillation vials
  • Volume: 20 mL
  • Cap color: Clear
EW-08918-02
In stock.
$295.00 USD/CASE of 500

Qty:

Thermo Scientific I-CHEM pre-cleaned vial, 40 mL, case of 72

  • Product Type: EPA vials
  • Volume: 40 mL
  • Cap material: Polypropylene
EW-99536-12
In stock.
$150.00 USD/CASE

Qty:

Thermo Scientific Nunc CryoTube, free standing round bottom; 1.8 mL, 50/bag

  • Product Type: Cryogenic Vial
  • Volume: 1.8 mL
  • Tube bottom: Round
EW-03755-10
In stock.
$43.25 USD/BAG of 50

Qty:

Corning Cryogenic Vials, Internal Thread/Washer/Self-Stand/2.0 mL; 50/Pk

  • Product Type: Cryogenic Vial
  • Volume: 2 mL
  • Qty/pk: 50
EW-44351-12
In stock.
$35.25 USD/PACKAGE of 50

Qty:

Cole-Parmer Wide Neck Vial, Clear, 2 mL, 9 mm Thread

  • Product Type: Autosamplers
  • Volume: 2 mL
  • Cap color: Clear
EW-98722-01
In stock.
$20.50 USD/PACKAGE of 100

Qty:

5 mL, PP vial with graduations, 1000 pack

  • Product Type: Sample vials
  • Volume: 5 mL
  • Cap size: 20
EW-06120-62
In stock.
$81.50 USD/PACKAGE

Qty:

Thermo Scientific Nalgene Cryogenic vial; 1.0 mL, 25/pack

  • Product Type: Cryogenic Vial
  • Volume: 1 mL
  • Sterile: Yes
EW-06754-93
In stock.
$23.50 USD/PACKAGE of 25

Qty:

Preassembled Screw Closure and Septa, Blue, PTFE/Silicone Lined, 9 mm

  • Product Type: Closures and Caps
  • Qty/pk: 100
  • Brand: Cole-Parmer
EW-98722-12
In stock.
$27.25 USD/PACKAGE of 100

Qty:

386 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#