Vibration range Velocity (peak) 7.87 in./s, 200 mm/s, 19.99 cm/s (peak)
In stock.
Vibration range Velocity (peak) 0.02 to 7.87 in/s
(0.5 to 199.9 mm/s),Display 3 1/2-digit LCD,Model 407860
In stock.
Product Type Handheld Vibration Meter,Vibration range Velocity (peak) in/sec, mm/sec,Dimensions " W 2-3/4
Call 1-888-358-4705 for availability.
Vibration range Velocity (peak) 0.001 to 199.9 in./sec (peak) ,Display Graphic LCD with low-battery indicator,Brand Balmac
Usually ships in 4 days.
Usually ships in 2 days.
Usually ships in 5 days.
Product Type Data logger,Dimensions " W 3-3/4,Dimensions " H 1-1/8
Usually ships in 5 days or sooner.
Product Type Digital Vibration Meter, English,Display Graphic LCD with low-battery indicator,Dimensions " W 5-3/4
Usually ships in 4 days.
Call 1-888-358-4705 for availability.
Usually ships in 4 days.
Product Type Vibration Meter Pen,Display 5-digit LCD,Dimensions " L 7
In stock.
Display 3 1/2-digit LCD,Model 6400-010
Usually ships in 7 days.
Display analog,Model 53254-2
Usually ships in 5 days.
Product Type Digital Vibration Meter, Metric,Display Graphic LCD with low-battery indicator,Dimensions " W 5-3/4
Usually ships in 4 days.
Product Type Handheld,Dimensions " W 10-1/2,Dimensions " H 7-1/3
Usually ships in 10 days or sooner.