Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Cannon (78)
Product Type:
Availability:
Capacity (Liters):
1 to 5 (1)
Low-level cutoff:
Yes (5)
CE Compliance:
Yes (3)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Viscometers

Viscometers

Cole-Parmer offers a range of viscometers in both portable and benchtop formats for use in laboratories or on-site measurements to measure both Newtonian or non-Newtonian fluids.

Use Cole-Parmer viscometers to measure the viscosity of various fluids including adhesives, paints, lubricating oils, varnishes, pastes, gels, syrups and candy coatings among other applications.

The different types of viscometer products offered by Cole-Parmer are;

  • Falling ball viscometers
  • Glass capillary viscometers
  • Tuning fork vibration viscometers
  • Rotational viscometers
  • Portable viscometers
  • Viscosity cups
  • Consistometer
  • Disposable viscometers

Our falling ball viscometers are ideal for routine plant quality control checks and research laboratory applications. Tuning fork vibration viscometers provide superior accuracy while our rotational viscometers accurately determine viscosity according to ISO 2555 and ASTM standards. The portable viscometers are small and battery operated for quick field tests and comparative measurements while the viscosity cups are an easy and economical way to measure viscosity.

A viscometer is used to measure the viscosity of a fluid under defined flow conditions. The different types of viscometry instruments have either the fluid stationary and let the object pass through the fluid or vice-versa. Hence these instruments measure the drag caused by the interaction between the fluid and the object surface.

Browse through our viscometer products to see our full selection or contact our Application Specialists to help you find the right product for your needs.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
EW-98945-00 Low-range viscometer, 115 VAC

Brookfield Low-range viscometer, 115 VAC

Product Type Rotational Viscometer,rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100,Display LCD
EW-98945-00
In stock.
$1,999.00 USD/EACH

Qty:

EW-59950-00 Consistometer

Consistometer, 240 mm length

Product Type Consistometer,Model 24925-000
EW-59950-00
In stock.
$571.00 USD/EACH

Qty:
See all Consistometer

Representative photo only Thermo Scientific HAAKE High range portable viscometer range 30 to 400 000 cP

Thermo Scientific HAAKE High-range portable viscometer, range 30 to 400,000 cP

Product Type Rotational Viscometer,rpm 65.5,Max temperature 302F (150C)
EW-08705-02
Call 1-888-358-4705 for availability.
$2,764.00 USD/EACH

Qty:

Representative photo only Brookfield Medium range viscometer 115 VAC

Brookfield Medium-range viscometer, 115 VAC

Product Type Rotational Viscometer,rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100,Display LCD
EW-98945-10
In stock.
$1,999.00 USD/EACH

Qty:

EW-98930-16 Gel Time Meter, 120VAC/60 Hz

Gel Time Meter, 120VAC/60 Hz

Product Type Gel Time Meter,Display LCD,Model 22A
EW-98930-16
Call 1-888-358-4705 for availability.
$2,193.00 USD/EACH

Qty:

EW-08700-10 EZ Series Viscosity Cups

EZ series viscosity cup #2

Product Type Viscosity Cups,Brand EZ,Model EZ2
EW-08700-10
In stock.
$159.00 USD/EACH

Qty:

EW-98946-50 Cannon<small><sup>&reg;</sup></small> SimpleVIS<small><sup>&#153;</sup></small> Kinematic Viscometer

Cannon SimpleVIS Kinematic Viscometer

Product Type Kinematic Viscometer,Output RS-232
EW-98946-50
Call 1-888-358-4705 for availability.
$6,995.00 USD/EACH

Qty:
See all

Representative photo only Gel Time Meter 240VAC 50 Hz

Gel Time Meter, 240VAC/50 Hz

Product Type Gel Time Meter,Display LCD,Model 22A-240/50
EW-98930-19
Call 1-888-358-4705 for availability.
$2,563.00 USD/EACH

Qty:

Representative photo only Gilmont Falling Ball Visometer 2 to 20 10 to 100 centipoise

Gilmont Falling Ball Visometer, 2 to 20 / 10 to 100 centipoise

Product Type Falling Ball Viscometer,Brand Gilmont,Model GV-2200
EW-08702-00
In stock.
$238.00 USD/EACH

Qty:

EW-98935-00 Cannon® Constant-Temperature Baths

Cannon standard constant temperature bath, 120 VAC

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 10
EW-98935-00
Call 1-888-358-4705 for availability.
$5,559.00 USD/EACH

Qty:

EW-98928-30 Polystat<small><sup>&reg;</sup></small> economical constant temperature bath, 120 VAC

Polystat economical constant temperature bath, 120 VAC

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 10
EW-98928-30
In stock.
$2,345.00 USD/EACH

Qty:

Representative photo only Gilmont Falling Ball Viscometer 20 to 200 100 to 1000 centipoise

Gilmont Falling Ball Viscometer, 20 to 200 / 100 to 1000 centipoise

Product Type Falling Ball Viscometer,Brand Gilmont,Model GV-2300
EW-08702-10
In stock.
$240.00 USD/EACH

Qty:

EW-08701-00 Gilmont<small><sup>&reg;</sup></small> Fallng Ball Viscometer, 0.2 to 2 / 1 to 10 centipoise

Gilmont Fallng Ball Viscometer, 0.2 to 2 / 1 to 10 centipoise

Product Type Falling Ball Viscometer,Brand Gilmont,Model GV-2100
EW-08701-00
In stock.
$238.00 USD/EACH

Qty:

EW-98935-15 Cannon® Constant-Temperature Baths

Cannon deluxe constant temperature bath, 240 VAC

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 17
EW-98935-15
Call 1-888-358-4705 for availability.
$8,445.00 USD/EACH

Qty:

EW-08700-20 EZ Series Viscosity Cups

EZ series viscosity cup #3

Product Type Viscosity Cups,Brand EZ,Model EZ3
EW-08700-20
In stock.
$159.00 USD/EACH

Qty:

308 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title