Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Waring Four-Liter Blenders

Waring Four-Liter Blenders

  • Process up to 4 liters of free-flowing material with high-liquid content
Four-liter blenders have two handles to ease lifting, pouring, and carrying. All models process liquids at 15,800, 18,000, or 20,800 rpm and pulse. Model 04240-08 has a three-minute timer for unsupervised blending. The easy to clean membrane control panel features five settings: Off, Low, Medium, High, and Pulse. The 3.75-hp motor is encased in the base for quieter operation. Nonskid rubber feet keep the unit stable.
 Product Detail
Sort
 Availability
 Price
Representative photo only Waring SS four liter blender 120 VAC 60 Hz Measures 26 H

Waring SS four-liter blender; 120 VAC, 60 Hz; Measures 26"H

Product Type 4-Liter Blenders,Power VAC 120,Color White
EW-04240-01
In stock.
$2,042.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title