Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Learn more:
[-] Show Less
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Furniture & Fume Hoods > Workstations

Workstations

Workstations

When configuring your lab workstation there are a few factors to keep in mind. First, comfort in a lab workstation is not a luxury. A lab workstation should have an adjustable seat, adequate leg room and knee clearance, a computer monitor at least 18 inches away from the worker and a keyboard positioned in the center of the worker. If your current lab workstation doesn’t offer all these essential ergonomic features you might consider purchasing another one. There are various options available including the simple laptop / presentation mobile workstation made from laminate plywood and steel to the traditional steel and laminate top construction to the larger semi-permanent islands that offer resin tops on wood construction. The steel lab workstation with a laminate top offers a great deal of flexibility by providing the option of adding drawers or instrument shelves to expand the staging capabilities of the products. Contact a Cole-Parmer technical expert if you have questions about what to include in your new lab workstation or how to augment your old one.
 Product Detail
Sort
 Availability
 Price
Representative photo only Standing Height Wall Assembly with Fume Hood 16ft

Standing Height Wall Assembly with Fume Hood - 16ft

Product Type Cabinet assembly with fume hood,Dimensions " W 192,Dimensions " H 36-1/4
EW-41524-65
Call 1-888-358-4705 for availability.
$13,859.00 USD/EACH

Qty:

EW-41524-80 Sink and Cabinet Assembly - 3ft

Sink and Cabinet Assembly - 3ft

Product Type Cabinet assembly with sink,Dimensions " W 36,Dimensions " H 36-1/4
EW-41524-80
Call 1-888-358-4705 for availability.
$2,294.00 USD/EACH

Qty:

Representative photo only Sitting Height Complete Wall Assembly with countertop 8ft 6in

Sitting Height Complete Wall Assembly with countertop - 8ft, 6in

Product Type Workbench,Dimensions " W 102,Dimensions " H 30-3/8
EW-41524-00
Call 1-888-358-4705 for availability.
$4,978.00 USD/EACH

Qty:

Representative photo only Sink and Cabinet Assembly 4ft

Sink and Cabinet Assembly - 4ft

Product Type Cabinet assembly with sink,Dimensions " W 48,Dimensions " H 36-1/4
EW-41524-85
Usually ships in 13 days.
$2,428.00 USD/EACH

Qty:

EW-63527-06 Lab Islands<small><sup>&#153;</sup></small> Mobile Workstation 4' x 2'

Lab Islands Mobile Workstation 4' x 2'

Product Type Organizer,Color White,Material HDPE
EW-63527-06
Usually ships in 12 days.
$1,579.00 USD/EACH

Qty:

EW-41524-05 Sitting Height Complete Wall Assembly with Countertop, 10ft

Sitting Height Complete Wall Assembly with Countertop, 10ft

Product Type Workbench,Dimensions " W 120,Dimensions " H 30-3/8
EW-41524-05
Call 1-888-358-4705 for availability.
$5,495.00 USD/EACH

Qty:

Representative photo only Adjustable leg workstation standard laminate surface 30 x 72

Adjustable leg workstation, standard laminate surface, 30" x 72"

Product Type Laboratory Worktables,Dimensions " W 72,Dimensions " L 30
EW-47545-42
Usually ships in 12 days.
$475.00 USD/EACH

Qty:

Representative photo only Adjustable leg workstation ESD laminate surface 30 x 60

Adjustable leg workstation, ESD laminate surface, 30" x 60"

Product Type Laboratory Worktables,Dimensions " W 60,Dimensions " L 30
EW-47545-46
Usually ships in 7 days.
$595.00 USD/EACH

Qty:

Representative photo only Adjustable leg workstation standard laminate surface 36 x 72

Adjustable leg workstation, standard laminate surface, 36" x 72"

Product Type Laboratory Worktables,Dimensions " W 72,Dimensions " L 36
EW-47545-44
Usually ships in 7 days.
$522.00 USD/EACH

Qty:

Representative photo only Adjustable leg workstation standard laminate surface 30 x 60

Adjustable leg workstation, standard laminate surface, 30" x 60"

Product Type Laboratory Worktables,Dimensions " W 60,Dimensions " L 30
EW-47545-40
Call 1-888-358-4705 for availability.
$436.00 USD/EACH

Qty:

Representative photo only Adjustable leg workstation ESD laminate surface 36 x 72

Adjustable leg workstation, ESD laminate surface, 36" x 72"

Product Type Laboratory Worktables,Brand IAC,Model QS-1006013-D
EW-47545-50
Usually ships in 15 days.
$738.00 USD/EACH

Qty:

Representative photo only Small Lab Worktable 3 sided

Small Lab Worktable 3-sided

Product Type Laboratory Worktables,Dimensions " D 30,Dimensions " L 30
EW-47300-03
Usually ships in 15 days.
$1,204.00 USD/EACH

Qty:

Representative photo only Hydraulic hand crank workstation accepts 60 W accessories

Hydraulic hand crank workstation, accepts 60"W accessories

Product Type Laboratory Worktables,Dimensions " W 60,Dimensions " L 30
EW-47545-80
Usually ships in 7 days.
$1,709.00 USD/EACH

Qty:

Representative photo only Sitting height complete wall assembly with countertop 10ft 6in

Sitting height complete wall assembly with countertop - 10ft, 6in

Product Type Workbench,Dimensions " W 126,Dimensions " H 30-3/8
EW-41524-10
Call 1-888-358-4705 for availability.
$5,589.00 USD/EACH

Qty:

EW-41524-20 Standing/Sitting Height Complete Wall Assembly with Countertop - 15ft

Standing/Sitting Height Complete Wall Assembly with Countertop - 15ft

Product Type Workbench,Dimensions " W 180,Dimensions " H 36-1/4
EW-41524-20
Usually ships in 10 days.
$8,760.00 USD/EACH

Qty:

37 results (showing 1 - 15 )
Per Page 
Home  >  Furniture & Fume Hoods > Workstations

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title