Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

YSI Model 55 Dissolved Oxygen Meters

YSI Model 55 Dissolved Oxygen Meters

  • Rugged construction is perfect for field use!
  • Built-in calibration chamber
  • Splashproof IP65 housing
These DO meters are great for environment testing, waste water treatment, fish farming, research laboratories, or any application requiring DO spot testing. Each meter features a durable stainless steel probe that easily sinks into water. Probes come with a strain relief spring to protect cable against flexing and tugging.
Built-in calibration chamber makes field calibration quick and easy. Chamber houses a small sponge that can be moistened to provide a 100% water-saturated air environment for calibrating, transporting, and storing probe. To calibrate, simply wet sponge, insert the probe, and enter altitude and salinity values.
Meters simultaneously measure and display both oxygen (in mg/L or % air saturation) and temperature (in °C). Automatic temperature compensation ensures accuracy. All results are displayed on a large, backlit LCD display.
What's included: 30 membranes, one bottle of KCl solution, six AA batteries, a carrying strap, and an instruction manual.
Note: Two-year warranty applies to the instrument; one-year warranty on the DO sensor module.
 Product Detail
Sort
 Availability
 Price
Representative photo only YSI splashproof dissolved oxygen meter with probe 25 ft cable model 55

YSI splashproof dissolved oxygen meter with probe, 25-ft cable, model 55

Product Type Dissolved Oxygen Meter,Meter style Portable,Dimensions " W 3-1/2
EW-53010-10
Usually ships in 14 days or sooner.
$925.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title