Product Info

Product Info        
Brand Velp
Item Model F202A0175
Product Type Vortex Shaker
Unit Of Measure Each
Number of Items 1
Warranty Period Unit 2 Years
Product Name Wizard Vortex Mixer

Technical Specs

Technical Specs        
Max Speed (rpm) 3000
Max Load (lbs) 1.1
Max Load (kg) 0.5
Platform Width (in) 2
Platform Width (cm) 5.1
Width (in) 7
Height (in) 2.5
Depth (in) 8.625
Width (cm) 17.78
Height (cm) 6.35
Depth (cm) 21.9075
Min Operating Temperature (° F) 39
Max Operating Temperature (° F) 122
Min Operating Temperature (° C) 4
Max Operating Temperature (° C) 50
Power (VAC) 110 to 230
Warranty 2 year

Compliance

Compliance        
Agency Compliance CE