Product Info

Product Info        
Brand Sartorius Sartorius
Item Model AZ214 PRACTUM224-1S
Product Type Analytical Balance Analytical Balance
Unit Of Measure Each Each
Number of Items 1
Warranty Period Unit 3 Years 3 Years
Product Name Sartorius M-Power Analytical Balances Sartorius Practum Analytical Balances

Technical Specs

Technical Specs        
Capacity (g) 210 220
Readability (g) 0.0001 0.0001
Repeatability (g) 0.0003 0.0001
Linearity (g) 0.0003 0.0002
Weighing Units g, oz, lbs, N, lbs:oz, GR, dwt, ct, user defined g, mg
Calibration Type External External
Power (VAC) 120 100 to 240
Warranty 3 Years 3 Years
Output USB
USB Interface Yes
Stabilization Time (Sec) 2

Compliance

Compliance        
Agency Compliance CE Prop 65 NA (no Prop 65 chemicals)