Product Info

Product Info        
Brand Cole-Parmer
Item Model HCB-300-400D
Product Type Block Calibrator
Unit Of Measure Each
Number of Items 1
Warranty Period Unit 3 Years
Product Name Cole-Parmer HBC-300 Series Dry Block Temperature Calibrators

Technical Specs

Technical Specs        
Max Temperature (° F) 806
Temperature Resolution (° F) 0.1°
Temperature Accuracy ±0.3°C at 200°C, ±0.5°C at 400°C
Cooling Rate 400 to 100°C, 21 min
Stabilization Time (min) 15
Width (in) 8
Height (in) 8
Length (in) 8 3/4
Power (VAC) 240
Warranty 3 Years

Compliance

Compliance        
Agency Compliance Prop 65 NA (no Prop 65 chemicals)