Product Info

Product Info        
Brand Tegam B&K Precision
Item Model AFG3022B 4078B
Product Type None Function Generator
Unit Of Measure Each Each
Number of Items 1
Warranty Period Unit 1 Year 3 Years
Product Name B&K Precision 4075B Series Arbitrary/Function Generators

Technical Specs

Technical Specs        
Channels 2
Sample Rate (MS/s) 250
Record Length 64,000 points per channel
Connectivity USB 2.0, GPIB, LAN
Display 5.6" color LCD
Warranty 1 Year 3 Years
Number Of Channels 2
Min Frequency Range (Hz) 1E-06
Max Frequency Range (MHz) 30
Wave Form Exponential up and down, gaussian, ramp up/down, noise, sine, sin(x)/x, square, triangle
Output Amplitude 0.01 to 10 Vp-p into 50 Ω
Square / Pulse 1 µHz to 30 MHz / 1 to 25 MHz
Sweep LIN, LOG
Vertical Resolution 14 bits
Sample Rate 200M samples/sec, point execution rate adjustable from 5 nsec to 100 sec
Rise Time <5 ns (10 to 90%) at full amplitude into 50 Ω
Pulse Width 20 nsec minimum, 10 nsec resolution, 999 sec maximum