Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

0.01 to 20 torr Cole-Parmer Pressure/Vacuum Meter for Pirani-Type Sensor

EW-68801-02
$554.00 USD/EACH

Usually ships in 13 days.
Qty

  • Create your own high-accuracy system to monitor or control your application
Assemble a complete system that meets your monitoring needs. First choose a sensor with the range appropriate for your application. Then order a indicator or controller--both are available in seven ranges. Complete your system with a compatible calibrator to fine tune your meter or controller.
Sensors provide improved tracking ability and maintain calibration over long periods of time. When replacing a sensor, there's no need for recalibration. These sensors are suited for use with mercury and oil pumps.
Pirani type sensors offer enhanced stability and an automatic temperature compensation network. Sensors operate at half the temperature of standard thermopile sensors. Use for high-vacuum applications.
Diaphragm type sensor offers quick response--less than one second full-scale. Select a diaphragm type sensor made from 316 stainless steel or silicon based on your application.
Indicators provide precise digital readout of pressure/vacuum. Single-hole installation lets you mount meters into panel cutouts that measure 2-3/4'' square or 2-3/4'' up to 3-3/8'' in diameter (such as those for Hastings, Varian, TeleVac, and other meters). Mounting hardware is included. Indicators include 10-ft cable to connect sensor and 5-1/2-ft power cord for 115 VAC operation. Order optional 20-ft extension cable--extension won't affect calibration. Models are available for 220 VAC operation--call our Application Specialists for details.
Controllers have all the features of the indicators plus two independently set SPDT relays for control of high and low limits. Easily adjust set points to any value with front-panel push buttons; connect relay outputs at screw terminals at back of unit.
Calibrators let you readjust your meter or controller display quickly and easily to factory specifications (±0.2%). Calibrators provide precise zero and span input values. Calibrators measure 3''W x 2''H x 5-3/4''D.
Models 68801-40, -41, -42, and -43 have NW 16 connections.
Product Type Vacuum gauges/controllers
Accuracy ±5% of reading or ±0.03 Torr
Resolution 0.01 Torr
Range 0.01 to 20 Torr
Power 115 VAC, 50/60 Hz
Display 3-1/2-digit LCD
Brand Cole-Parmer
Manufacturer number 902016

Accessories
Qty/Price
Availability

at $133.00 USD/EACH

Usually ships in 6 days.

at $21.00 USD/EACH

Call 1-888-358-4705 for availability.
Extension Cable, 20'
EW-68801-75

at $56.00 USD/EACH

Usually ships in 10 days.

at $438.00 USD/EACH

Usually ships in 11 days.
Build a complete system
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title