Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

0 to 25 psid Cole-Parmer Wet/Wet Differential Pressure Transmitter

EW-68071-60
$467.00 USD/EACH

Usually ships in 12 days.
Qty

  • These differential pressure transmitters are ideal for filter pressure drop monitoring and pumphead pressure applications
Capacitance sensor allows ports to be wet/wet, wet/dry, or dry/dry. Unique isolation system responds quickly to pressure changes—20 times faster than fluid-filled transmitters.
The rugged NEMA 4 (IP65) housing withstands harsh environments normally found in process control, liquid-level measurement, and energy management. All transmitters have screw terminal connections.
Product Type Differential pressure transducers
Media compatibility gases or liquids compatible with 17-4 PH SS, silicone and Viton® O-rings
Wetted materials 17-4PH SS and Viton®
Accuracy ±0.25% full scale
Output 4 to 20 mA
Range 0 to 25 psid
Process connection 1/4" NPT(F)
Electrical connections 1/2" internal conduit port
Power 11 to 30 VDC (unregulated)
Case brass
CE Compliance Yes
Brand Cole-Parmer
Manufacturer number 2301025PD2F11BCP1

Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title