Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

100 to 2000 mL sample volume range, 194 mm L x 25 mm OD, fine dispersion type, Aqueous and Organic solution

EW-04719-53
$1,437.00 USD/EACH

    Select a generator according to your sample volume, working solution, and needed dispersion type. The standard-capacity generator is available in three volume ranges. The large-capacity generator is available in both coarse (20 ìm) and fine (5 ìm) dispersion.
    Product Type Accessory
    Capacity (Liters) 2
    Max sample size (mL) 2,000
    Capacity (mL) 2000
    Brand IKA
    Max temperature 302°F (150°C)
    Dispersion type Fine
    Dimensions 194 mm x 25 mm





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title