Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

10 to 1500 mL sample volume range, 200 mm L x 18 mm OD, coarse dispersion type, Aqueous and Organic solution

EW-04720-12
$1,231.00 USD/EACH

Usually ships in 9 days or sooner.
Qty
    Select a generator according to your sample volume, working solution, and needed dispersion type. The standard-capacity generator is available in three volume ranges. The large-capacity generator is available in both coarse (20 ìm) and fine (5 ìm) dispersion.
    Product Type Accessory
    Capacity (Liters) 1.5
    Max sample size (mL) 1,500
    Capacity (mL) 1500
    Brand IKA
    Max temperature 302°F (150°C)
    Dispersion type Coarse
    Dimensions 200 mm x 18 mm





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title