Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

15 mL conical bottom disposable plastic centrifuge tubes, screw cap/rim seal, PPCO, 500/bag

EW-06344-22
$124.00 USD/CASE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $111.60/CASE
30 15% $105.40/CASE
120 20% $99.20/CASE

  • Ideal for applications where other tubes would shatter
Cole Parmer tubes are available in polystyrene and polypropylene co-polymer (PPCO). The 50-ml tubes 06344-25 and 06344-26 are self-standing with molded-in graduations; all other models feature blue printed graduations and a writing patch. Tubes are available sterile-packed in trays or bags, or nonsterile-packed with caps separate.
Product Type Conical-bottom Tubes
Cap Screw cap/rim seal
Color clear
Dimensions (OD (mm)) 17
Dimensions (L (mm)) 119
Capacity (mL) 15
End type Conical
Graduations Yes
Autoclavable Yes
Max RCF 6400 x g
Packaging 1 bag of 500
Material Polypropylene
Qty/pk 500
Brand Cole-Parmer
Manufacturer number 3220P
Model 3220P





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title