Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

1/2 hp Blower

EW-33704-80
$1,242.00 USD/EACH

Usually ships in 14 days.
Qty

  • Ready removal of harmful fumes – anywhere in the workplace!
Choose the exhaust blower suited to your need. Order optional Y-fitting to adapt two extractor arms to a blower. Optional silencer for ½ and ¾ hp blowers reduces noise by 3 to 4 dBA. Alternative blowers are available for excessively corrosive fumes. Contact Cole-Parmer Applications for blower selection assistance and guidance regarding adaptive fittings and hosing connections.

Not recommended for highly corrosive exhaust streams.

What’s included: inlet and outlet collars, wall bracket.
Product Type Fume hood extractor systems
Blower (hp) 1/2
Power (VAC) 115
Power (Hz) 60
Exhaust Volume (cfm) 600
Noise level (dB) 70





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title