Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

1 liter cell culture BioBundle

EW-29206-40
$26,800.00 USD/PACKAGE

Usually ships in 7 days.
Qty

  • Economical, complete and ready to assemble
  • Control pH, temperature DO, foam/level and agitation 29206-44 through a simple ez-Control touchscreen panel
  • Affordable and complete - systems include everything you need for a wide range of applications
  • Easy - packaged for fast, trouble-free assembly, setup requires no special skills or tools
BioBundle fermentation systems are the fastest, easiest and most economical way to get your fermentation projects up and running. Complete and ready to assemble. Every BioBundle system is made of the finest materials available and built to GMP standards. All material in contact with the bioreactor vessel is constructed of either 316L stainless steel, EPDM, silicone rubber, PTFE or borosilicate glass.

BioBundle bioreactors are available in 1-liter, 3-liters, 7 liters and 15 liters for mammalian cell culture or microbial processes, including bacteria, yeast, insect, fungi and plant cells. The P100 motor includes a 6:1 gear reduction to provide higher torque capability. All units are 110 VAC; for 220 VAC models, call our Application Specialists for availability.
Product Type BioBundle Fermentation
Working volume (Liters) 0.9
Vessel volume (Liters) 1
Manufacturer number ZC3BEZ1C01
Brand BioBundle





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title