Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

200g-2g Troemner Cal-pak Class 1 With Certificate

EW-11967-09
$376.00 USD/EACH

Usually ships in 14 days or sooner.
Qty

  • Made with Alloy 8 stainless steel for high quality precision and the lowest measurement uncertainties
  • Low magnetic susceptibility for less interference with weighing instruments
  • Finest grade of stainless steel available—offers uniform consistency and high resistance to corrosion for long-term mass accuracy
  • Low cost of ownership—recalibration costs lower for three weights versus an entire set
Cal-Pak masses meet all regulatory and audit needs including ISO/IEC 17025, FDA, GMP, GLP, DOD, ANSI/NCSL Z540-1,10 CFR 50, 21 CFR and USP 41. Cal-Paks are versatile and high precision weights which can be used with all manufacturers’ makes and models. Ideal for verifying calibration of your analytical balances.
*Troemner is accredited by the National Voluntary Laboratory Accreditation Program for the specific scope of accreditation under Lab Code 105013-0

What's Included:
Vendor-supplied NVLAP certificate and master case. Individual polycarbonate cases for individual weights, forceps, brush, and gloves.
Product Type Calibration Mass
Class Class 1
Range 200 g - 2 g
Brand Troemner
Model 7258-1W
Manufacturer number 7258-1W

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $368.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title