Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

20-mL Glass Scintillation Vials; size 22 urea cap/Polyseal cone liner

EW-08918-02
$273.00 USD/CASE of 500

    20-mL Glass Scintilliation Vials are precision formed from chemical-resistant Wheaton ''180'' borosilicate glass. Vials are available in four cap/liner styles and are supplied with caps on. They measure 2-3/8''H x 1-1/8'' OD (61 mm H x 28 mm OD), with caps.
    Product Type Scintillation vials
    Volume (mL) 20
    Cap color Clear
    Cap size 22
    Dimensions (H (mm)) 61
    Dimensions (OD (mm)) 28
    Brand Wheaton
    Dimensions (" H) 2.375

    Accessories
    Qty/Price
    Availability

    at $40.00 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title