Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

250-mm Flatbed Recorder; 1 channel, 115/230 VAC

EW-80380-40
$2,147.00 USD/EACH

Usually ships in 6 days.
Qty

  • Lead-acid battery powered models let you record anywhere
Select a single- or dual-channel model with one of three chart widths: 120-, 200-, or 250-mm. Each recorder has convenient features such as zero suppression, range overload protection, fast forward/reverse, and variable gain of up to 250% to enhance sensitivity.
To ensure high reliability, the recorder electronics are partially mounted on hybrid ceramic carrier material that protects against external interferences. Separate pen lifts for each channel allow you to control each pen independently; all pens are interchangeable. When recorder is not in use, built-in pen holders cap pen tips. Recorders include 5-ft power cord with U.S. plug, pen(s), and two rolls of chart paper.
Product Type Flatbed Recorders
Input impedance >30 M in mV ranges; 2 M in V ranges
Chart size 120, 200, or 250 mm
Chart drive stepper motor
Zero setting 100%
Pen response (full-scale deflection) 120-mm models: 0.12 second. 200-mm models: 0.18 second. 250-mm models: 0.20 second
Accuracy ±0.35% or ±10 µV
No. of channels 1
Chart speed (16 total) 0.1, 0.2, 0.5, 1, 2, 5, 10, 20 mm/sec and mm/min
Dimensions 120-mm models: 10.3125 in W x 5 in H x 13.8125 in D. 200-mm models: 13.375 in W x 5 in H x 13.8125 in D. 250-mm models: 15.375 in W x 5 in H x 13.8125 in D
Power 115/230 VAC, 50/60 Hz

Accessories
Qty/Price
Availability
Green Pen, 5/pk
EW-80380-60

at $48.50 USD/PACKAGE of 5

In stock.
Calibrations
Qty/Price
Availability

at $225.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title