Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

304 High-flow Submersible Pump, 100 GPM, mAnual, 230 VAC

EW-75505-55
$889.00 USD/EACH

Usually ships in 14 days.
Qty

  • Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM
  • 304 stainless steel (SS) pumps are chemical and corrosion resistant
  • Manually-operated pumps allow for continuous emptying and automatically-operated pumps are used in on-demand dewatering applications
  • Dual-seal design ensures rugged and reliable service
Submersible pumps are ideal for food and beverage processing; irrigation and storm water runoff; spraying; and water and wastewater treatment applications. Operate pumps either fully or partially submerged.
Product Type Submersible Centrifugal Pumps
Max flow rate (GPM) 100
Max head (ft) 22
Motor (VAC) 230
Motor (Hz) 60
Motor (Amps) 4.4
Motor (hp) 0.5
Motor (type) Washdown
Wetted materials 304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
Max fluid temp (º F) 104
Max fluid temp (º C) 40
Duty cycle Continuous
Connections (inlet) No screen
Connections (outlet) 2 in NPT(F)
Submersible Yes
Dimensions 19.125 in H x 9 in dia





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title