Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

304 Stainless Steel manifold; 6 outlets; 1/4" inlet NPT(F)

EW-31521-43
$79.00 USD/EACH

Usually ships in 15 days.
Qty

  • Divert flow from one outlet to multiple outlets
  • Come in a variety of configurations - two, four, six, eight, or ten outlets
  • Come in a variety of materials to fit virtually any application
  • Plug unused ports with plug fittings
Material 304 Stainless Steel
Mounting hole 0.17"
Temp range -65 to 250°F (-54 to 121°C)
Max pressure 500 psi
Inlet NPT (º F) 1/4"
Outlet NPT (º F) 1/8"
No. of outlets 6
Dimensions 4-3/4"L x 1"W x 1"H





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title