30 mL Bottle and glass dropper

EW-16602-06
$36.50 USD/CASE

Are you a reseller or buying in bulk? Call us today.


  • Heat and chemically resistant borosilicate glass
  • Autoclavable; except rubber nipples
Dropper bottles are used in analytical, QC and environmental labs. Amber dropper bottles protect light sensitive chemicals, and are made to ASTM E438 specifications. Replacement droppers both glass and plastic are available below.
Product Type Bottles
Volume (mL) 30
Range (mL) 30
Wetted parts Borosilicate glass
Qty/cs 12
Includes Glass dropper
Autoclavable Yes, except rubber nipples





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    ow many bottles in a case?
    Thanks,
    Sandy
    Asked on 11/22/2013 by Sandy from West Midlands

    1 answer

    • STAFF EXPERT

      A:

      There are 12 bottles and droppers per case.

      Answered on 11/22/2013 by Jack from Technical Support
  • Q:

    what are the dimensions of the bottle height and circumference
    Asked on 8/28/2013 by dale from las vegas

    1 answer

    • STAFF EXPERT

      A:

      Approx. Diameter (mm) 31
      Approx. Height (mm) 102
      Dropper Capacity (mL) 1.0

      Answered on 8/28/2013 by Dan from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
30 mL Bottle and glass dropper
 
3.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
3.0

great bottles

By seriouslyenoughrequiredfields

from whywouldyouneedthis, MA

About Me Academic/Professional Researcher

Pros

  • Accurate
  • Clear Markings
  • Easy To Use
  • Sturdy

Cons

    Best Uses

    • Chemical Storage
    • In The Lab
    • Research

    Comments about 30 mL Bottle and glass dropper:

    The only drawback to this product is that this company will never stop emailing you for feedback. It is pretty annoying to be honest.

    Displaying review 1

    Back to top

    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title