Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

350 watt blower, 115 V

EW-33704-75
$668.00 USD/EACH

Usually ships in 9 days.
Qty

  • Ready removal of harmful fumes – anywhere in the workplace!
Choose the exhaust blower suited to your need. Order optional Y-fitting to adapt two extractor arms to a blower. Optional silencer for ½ and ¾ hp blowers reduces noise by 3 to 4 dBA. Alternative blowers are available for excessively corrosive fumes. Contact Cole-Parmer Applications for blower selection assistance and guidance regarding adaptive fittings and hosing connections.

Not recommended for highly corrosive exhaust streams.

What’s included: inlet and outlet collars, wall bracket.
Product Type Fume hood extractor systems
Power (VAC) 115
Power (Hz) 60
Exhaust Volume (cfm) 350
Noise level (dB) 65





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title