Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

3M NI-100 Noise Indicator

EW-50536-07
$44.60 USD/EACH

  • Easy, durable, noise level detection
This noise indicator alerts users to potentially dangerous noise levels, helping identify areas where hearing protection may need to be worn. The red flashing LED indicates noise levels above 85 dB, and the green flashing LED indicates noise levels below 85 dB. Unit includes a USB port for PC interface for easy battery recharging, and the small, lightweight design makes it easy to clip to a shirt or jacket.

What's included: badge clip and battery
Product Type Sound Meter
Accuracy 3 dB
Display LED
Dimensions 1.5 in W x 2 in H x.5 in D
(3.8 x 5 x 1.2 cm)
Power LI-Poly (flat cell battery); approx 200 hours of operating before recharging
Manufacturer number NI-100
Model NI-100

Accessories
Qty/Price
Availability

at $5.75 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 11-12 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title