Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

44S369 : Pressure Calibrator, 0 to 160" H2O with Case

EW-68454-74
$309.00 USD/EACH

  • Small size allows you to test the output pressure of a pneumatic instrument and make calibration adjustments at the same time
This calibrator allows a technician to test the output or differential pressure (flow) readings of a pneumatic instrument with one hand allowing the other hand to make calibration adjustments on the instrument being tested. The calibrator weighs only 8 oz. as compared to 3 or more lbs. for equipment marketed in kit form or one made up by the technician from parts.


The calibrator consists of sphygmomanometer-type (blood pressure) gauge accurate to 1% with a squeeze bulb for applying pressure manually and a precision-machined hand-adjusted valve to hold and relieve the calibrating pressure. A flexible hose and a 3/16" tube-1/4" NPT compression fitting is supplied for quick and easy connection to unit being tested.

CALIBRATES
  • Pneumatic controllers
  • Low pressure gauges
  • Pneumatic transmitters
  • Flow transmitters

    What's Included:
    carrying case
    Product Type Pressure/Vacuum Calibrators
    Range 0 to 160"
    Brand Taylor
    Manufacturer number 44S369
    Model 44S369

  • Calibrations
    Qty/Price
    Availability

    at $99.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title