Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

500 ml round bottom Soxhlet Allihn bulb condenser

EW-99037-18
$406.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Improved design prevents the trapping of liquid
Use these Soxhlet extraction systems to extract soluble components from a solid sample into an organic solvent. Place a sample in the thimble and heat the solvent contained in the flask. As the solvent vapors rise (passing through the extraction thimble), they enter the water-cooled condensor, and liquify. When the liquid level in the extractor reaches the top of the siphon tube, siphoning action returns the extract-enriched solvent to the flask. Soxhlet-type extraction is used for continuous extraction of solids with a suitable solvent. The improved design includes a protected siphon tube, an enlarged vapor tube, and sloping seals to prevent the trapping of liquid. TS joints connect the condenser to the extractor and the extractor to the flask. Uses paper, alundum, or extraction thimbles (order separately). Purchase Soxhlet glassware as a complete assembly or as individual components. What's included in a complete assembly: condenser, extractor body, and flask.
Condenser type Allihn bulb condenser
Body ID and length 49 x 180 mm
Condenser Joint Size 55/50
Flask Type Round bottom
Flask capacity 500 ml

Accessories
Qty/Price
Availability

at $92.50 USD/PACKAGE of 25

In stock.

at $112.00 USD/PACKAGE of 25

In stock.

at $41.00 USD/EACH

Usually ships in 14 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title