Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

50 mL conical bottom disposable plastic centrifuge tubes, flat top/rim seall, PPCO, sterile, 20 trays of 25

EW-06344-28
$232.00 USD/CASE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $208.80/CASE
30 15% $197.20/CASE
120 20% $185.60/CASE

  • Ideal for applications where other tubes would shatter
Cole Parmer tubes are available in polystyrene and polypropylene co-polymer (PPCO). The 50-ml tubes 06344-25 and 06344-26 are self-standing with molded-in graduations; all other models feature blue printed graduations and a writing patch. Tubes are available sterile-packed in trays or bags, or nonsterile-packed with caps separate.
Product Type Conical-bottom Tubes
Sterile Yes
Cap Flat top/rim seal
Color clear
Dimensions (OD (mm)) 29
Dimensions (L (mm)) 115
Capacity (mL) 50
End type Conical
Graduations Yes
Autoclavable Yes
Max RCF 10,000 x g
Packaging 20 trays of 25
Qty/cs 500
Material Polypropylene
Brand Cole-Parmer
Manufacturer number 3250P
Model 3250P





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title