Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

52.8 gal. sterile single-use tank liner 20/pk

EW-06310-04
$509.00 USD/PACKAGE

  • No more washing, cleaning, or revalidation of rigid, reusable tanks!
Reduce delays due to unavailability of clean tanks or drums. These sterile tank liners are ready for immediate use. Designed for the biopharmaceutical industry, these liners help eliminate risk of cross contamination. You save money by cutting labor costs and reducing the need for expensive equipment or dedicated tanks and drums. Liners are pyrogen free!
Product Type Sterile Single-Use Tank Liners
Volume (gal.) 52.8
Material LLDPE
Height (in.) 36
OD (in.) 22





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title