Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

55-gallon flexible silicone rubber drum heater with thermostat: 50 to 160F, for poly drums, 300 watts, 4in wide, 120VAC w/ grounded 3-prong plug

EW-03106-76
$175.00 USD/EACH

  • Wrap around a metal or plastic drum to maintain temperature and viscosity
  • Extra-wide 4” heaters provide better surface coverage
  • Built-in thermostat provides adjustable temperature control
  • Resistant to moisture and chemicals
Quickly and efficiently heat-up your metal or plastic drums. These heavy-duty extra-wide silicone rubber band heaters, provides better surface coverage than other traditional drum heaters. The adjustable thermostat control allows the user to set a required temperature. Made of durable vulcanized silicone rubber, fiberglass cloth, and multi-stranded grounded heating elements that provide for a long and reliable service life. The spring closure built-in to the heater allow for expansion up to 3” in order to fit most common drums and pails.
What's Included:
6-ft power cord with grounded three-prong plug (240 VAC models do not have a plug)
Product Type Drum
CE Compliance Yes
Min temperature (º F) 50
Min temperature (º C) 10
Max temperature (º C) 71
Diameter 22.3 in to 23.2 in
Watts 300
Power (VAC) 120
Power (Amps) 2.5
Max temperature (º F) 160
Drum Size (gal.) 55
Drum Type Poly
Brand BriskHeat
Manufacturer number DPCS15
Model DPCS15
Make DPCS





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title