Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

56C Frame DC Motor, 1800 rpm, 1/2 hp, explosion-proof (XPRF), 90 VDC

EW-02631-06
$2,278.00 USD/EACH

Usually ships in 14 days.
Qty
Product Type DC motors for pumps
hp 1/2
Speed range 1800 rpm max
Shaft dia 5/8"
Shaft centerline 3-1/2"
Power 90 VDC
Dimensions 13-3/8"L x 6-1/2"W x 6-3/4"H





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title