Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

-5 to 5 psid Handheld Differential Pressure Gauge

EW-68600-10
$569.00 USD/EACH

Usually ships in 10 days.
Qty

  • Intrinsically safe models are ideal for refineries, petrochemical plants, and mines - certified EEx ia IIC T4
  • Select one of nine units
  • Features zero, hold, max., min., out of range, and low battery functions
  • Smooth fluctuating readings with filter functions
  • Displays average of sixteen pressure readings
What's included: one 9 V battery, two 2-ft lengths of nylon tubing. Intrinsically safe models also include an allen wrench (for battery replacement), and a hard plastic carrying case.
Product Type Manometers
Media compatibility clean, noncorrosive, inert gases
Accuracy ±0.2% full scale
Unit of Measurement psi, " H2O, cm H2O, " Hg, mm Hg, mbar, torr, kPA, and kg/cm2
Resolution 0.001 psi
Range -5 to 5 psid
Process connection 1/8" BSP
Battery life 90 hours, average
Power 9 V battery (included)
CE Compliance Yes
Display 4-digit LCD, 7/16"H

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.

at $100.00 USD/CASE

Usually ships in 15 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title