Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

60 mL B-D plastic disposable syringe, luer-lock tip, 40 / box

B-D  |   Mfr# 136898  |   Item# EW-07940-30

$161.00 USD/BOX

Discontinued
Qty

  • Ideal for use with syringe filters
Use these disposable, sterile, polypropylene syringes for general-purpose applications. Syringes come in an easy-to-open sealed package and can be autoclaved out of the package. Needles are not included; order separately.individually wrapped, sterile
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Material Polypropylene
Product Type Syringe
Capacity (mL) 60
Syringe type luer lock
Graduations (mL) 1 mL, 2 oz in 1/4 oz
Sterile Yes
Qty/pk 40
Manufacturer number 136898
Brand B-D





Technical Resources
Virtual Catalog (PDFs)
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    17 Questions | 17 Answers
    Displaying questions 1-10Previous | Next »
    • Q:

      Are these syringes compatible with DMSO?
      Asked on 6/29/2016 by Bo from Glasgow

      1 answer

      • STAFF EXPERT

        A:

        The rating for the Chemical compatibility of Polypropylene and DMSO is unknown.

        Answered on 8/10/2016 by Dan C from Technical Support
    • Q:

      Why is the luer lock syringe autoclaved?
      Asked on 5/27/2015 by yo from mauritius

      1 answer

      • STAFF EXPERT

        A:

        These syringes are autoclavable if you need to autoclave them after removing them from the packaging. Autoclaving is a method to sterilize the item.

        Answered on 5/27/2015 by Danielle from Technical Support
    • Q:

      Who is the manufactuer of these?
      Asked on 3/17/2015 by Emily

      1 answer

      • STAFF EXPERT

        A:

        This item is made by BD Biosciences.

        Answered on 3/17/2015 by Danielle from Technical Support
    • Q:

      Why does website list part number EW-07940-30, but the Virtual Catalog PDF lists it as part number T-07940-30?
      Asked on 3/17/2014 by Tom from Minnesota

      1 answer

      • STAFF EXPERT

        A:

        Th catalog numbers are the same. The Letter code in front of he catalog number indicates a publication code that we use internally for our marketing tracking.

        Answered on 3/17/2014 by Jose from Technical Support
    • Q:

      According to the manufacturer's part number this item is listed as 136898, but sometimes another part number is coming up which is BD 309653. Is this the same item or correct?

      Thank You.
      Asked on 12/12/2013 by Alili from Guam

      1 answer

      • STAFF EXPERT

        A:

        Our part number represented on this page, 07940-30, is the same as BD 136898.

        Answered on 12/13/2013 by Jack from Technical Support
    • Q:

      What is the OD of the orifice tip?
      Is it compatible with oil-based ink and mineral spirits?
      Asked on 6/20/2013 by Jim from Charlotte, NC

      1 answer

      • STAFF EXPERT

        A:

        The OD will have a slight taper and will be approximately 0.155" at the smallest point and 0.170" at the largest. This will have a luer lock connection on the tip. The material of construction is poly-carbonate. We do not have any data on the compatibility with inks or oil based inks. This will be compatible with some oils but not compatible with mineral spirits. For more details you can check the chemical compatibility database under the "Technical Resources" section on the top of the page.

        Answered on 6/20/2013 by Jose from Technical Support
    • Q:

      what is the inside diameter in mm?
      Asked on 3/7/2013 by no dumb nickname

      1 answer

      • STAFF EXPERT

        A:

        The inside of the tip is 0.071". The inside of the barrel measures 1.052".

        Answered on 3/8/2013 by Jay from Customer Service
    • Q:

      what is the water vapor transmission rate and oxygen transmission rate of syringes and why it is made in polyproylene.
      Asked on 10/15/2011 by smija from us

      1 answer

      • STAFF EXPERT

        A:

        The permeability of syringes depends on the size (thickness) and material of the syringe, as well as pressure, temperature, and the substance inside. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

        Answered on 10/18/2011 by Jack from Technical Support
    • Q:

      Isn't there a plastic-type syringe resistant to organic solvent (e.g. n-hexane) in Cole-Parmer?
      Asked on 3/14/2011 by Kate JUNG

      1 answer

      • Staff Reviewer

        A:

        We do not make a disposable plastic syringe that is compatible with hexane. The glass or stainless steel syringes would be a compatible option. Please see part numbers 25701-00 for a glass and 74044-36 for a stainless steel, similar size, syringe.

        Answered on 3/16/2011 by Jen from Technical Support
    • Q:

      If I want to store Omnipaque contrast dye in these syringes is there any part of the syringe that would cause a problem?
      Asked on 2/8/2011 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        We do not have chemical compatibility data between the dye and the PP or black latex free elastomer portion of these syringes. I can only suggest requesting a sample to test if they will work for your needs.

        Answered on 2/10/2011 by Jen from Technical Support
    Displaying questions 1-10Previous | Next »

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    60 mL B-D plastic disposable syringe, luer-lock tip, 40 / box
     
    4.5

    (based on 2 reviews)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

    (1 of 1 customers found this review helpful)

     
    5.0

    Cole-Parmer best technical need supplier

    By Radar

    from Wheaton, IL

    About Me Academic/Professional Researcher

    Verified Buyer

    Pros

    • Accurate
    • Affordable
    • Durable
    • Easy To Use
    • Well Calibrated
    • Works Properly

    Cons

      Best Uses

      • In The Field
      • In The Lab
      • Research
      • Universal application

      Comments about 60 mL B-D plastic disposable syringe, luer-lock tip, 40 / box:

      This component is part of greatest system for metering fluids accurately.

       
      4.0

      We use these extensivly

      By Bill

      from Colo Spgs CO

      About Me Lab Assistant

      Verified Buyer

      Pros

      • Accurate
      • Durable
      • Easy To Use
      • Well Calibrated
      • Works Properly

      Cons

        Best Uses

        • In The Lab
        • Research

        Comments about 60 mL B-D plastic disposable syringe, luer-lock tip, 40 / box:

        We utilize these for the evacuation of fluids from environmental test chambers

        Displaying reviews 1-2

        Back to top

        Customers Who Bought This Item Also Bought