Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

70" fiberglass fume hood without blower, 115 VAC/60 Hz

EW-33504-00
$5,054.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Perfect when you need a full-sized ventilated hood to handle small quantities of chemicals
These fume hoods are an ideal alternative to traditional fume hoods when you need a full-sized work area for occasional, light-duty tasks. Models are available with or without a built-in blower, and in standard or explosion-proof configurations. Blowers can be mounted any of three ways—within the hood, above the hood, or on the roof of your building.
All fume hoods include a 3/16" thick tempered safety glass counterbalanced sash and a 10" diameter duct collar. Hoods are constructed of glacier white epoxy-coated 16 gauge steel and include a removable front panel and a 4"L x 4-1/2"W utility pass-through port with molded neoprene cover. Hoods do not include a work surface—order a cabinet with built-in work surface from page 369.
The 110 VAC models are shipped fully assembled; 220 VAC models require assembly. Cord and plug are not included.
Product Type Ducted Fume Hood
Interior dimensions (" W) 70
Exterior Dimensions (" W) 70
Exterior Dimensions (" H) 48
Exterior Dimensions (" D) 25
Blower (hp) 3/4
Power (VAC) 115
Power (Hz) 60
Brand Labconco





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title